SQUARE D KAL36080 Circuit Breaker Feed-thru 80 Amp 600vac 3p 25kaic@480v | AG8QWU

SQUARE D KAL36080 Circuit Breaker Feed-thru 80 Amp 600vac 3p 25kaic@480v

Item: AG8QWU Model: KAL36080
In Stock

Get it by Monday, Jun 16

€4,450.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating25 kAIC @ 480V
Frame TypeKAL
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.754
Ship height (cm)27.94
Ship length (cm)19.69
Ship width (cm)19.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D KAL36080 Circuit Breaker Feed-thru 80 Amp 600vac 3p 25kaic@480v
€4,450.61 /unit