Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 5CJD2 Ac Gearmotor 16 Rpm Tefc 115/230v | AE3DGY

DAYTON M1145148.00 Ac Gearmotor 16 Rpm Tefc 115/230v

Item: AE3DGY Model: M1145148.00Cross Ref: 5CJD2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,184.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps2/1A
Bearing TypeRoller On Case, Ball On Motor
Capacitor RequiredIncluded
Enclosure TypeTotally Enclosed Fan Cooled
FinishWhite Epoxy
Frame38
Frequency50/60 Hz
Full Load Amps2/1A
Gear Case MaterialDie Cast Aluminium
Gear MaterialHardened Steel
Gear Ratio103:1
Gearmotor Shaft TypeSingle
Housing MaterialRolled Steel
Input Hp1/6 hp
Insulation ClassClass F
Keyway Size3/16" x 1"
Length Less Shaft11 3/4"
LubricationPermanent Heavy Duty Gear Oil
Max. Ambient Temp.40°C
Maximum Torque391 lbs.-in.
Motor Thermal ProtectionNone
MountingAll Position Except Shaft Up
Mounting OrientationAll Except Shaft Up
Nameplate Rpm16 RPM
Nameplate Rpm Range16-30 RPM
No Load Rpm17 RPM
No. Of Output Shafts1
Operating Voltage115/230V AC
Overhung Load399 lbs.
Phase1
RotationReversible
Rpm @ 50 Hz13 RPM
Rpm Range16-30 RPM
SealsLip
Service Factor1
ShaftSingle Output
Shaft OrientationParallel
Thermal ProtectionNone
TypePermanent Split Capacitor

Shipping Info:

Ship weight (kg) 9.2138
Ship height (cm)16.76
Ship length (cm)42.67
Ship width (cm)19.81
HS code8501404020
Country of OriginUS

Product Variants

ProductModelShaft OrientationRotationOperating VoltageGear RatioNameplate Rpm RangeNumber Of Output ShaftsOverhung LoadGear Case MaterialPrice
DAYTON 1L509 Ac Gearmotor 12 Rpm Tefc 115/230v | AB2CAK 1L509InlineClockwise/Counter Clockwise115/230V AC138:10-15 RPM2550 lbs.Die Cast Aluminium€1,071.73
DAYTON 1L510 Ac Gearmotor 6.5 Rpm Tefc 115/230v | AB2CAL 1L510InlineClockwise/Counter Clockwise115/230V AC261:10-15 RPM2550 lbs.Die Cast Aluminium€1,057.61
DAYTON 1L533 Ac Gearmotor 157 Rpm Tefc 115/230v | AB2CBJ 1L533Right AngleReversible115/230V AC10:1151-200 RPM2200 lbs.Die Cast Aluminium€681.42
DAYTON 1L534 Ac Gearmotor 80 Rpm Tefc 115/230v | AB2CBK 1L534Right AngleReversible115/230V AC20:176-100 RPM-225 lbs.Die Cast Aluminium€790.53
DAYTON 1L535 Ac Gearmotor 54 Rpm Tefc 115/230v | AB2CBL 1L535Right AngleReversible115/230V AC30:151-75 RPM-225 lbs.Die Cast Aluminium€862.52
DAYTON 1L536 Ac Gearmotor 27 Rpm Tefc 115/230v | AB2CBM 1L536Right AngleReversible115/230V AC60:116-30 RPM-225 lbs.Die Cast Aluminium€864.35
DAYTON 1L538 Ac Gearmotor 41 Rpm Tefc 115/230v | AB2CBP 1L538Right AngleReversible115/230V AC40:131-50 RPM2225 lbs.Die Cast Aluminium€842.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON M1145148.00 Ac Gearmotor 16 Rpm Tefc 115/230v
€2,184.43 /unit