DAYTON 53UH19 Mill Drill Machine, 13 1/2 Inch Swing, 1 Phase, 5 1/2 Inch Table Height | CJ2UVG

DAYTON 53UH19 Mill Drill Machine, 13 1/2 Inch Swing, 1 Phase, 5 1/2 Inch Table Height

Item: CJ2UVG Model: 53UH19
In Stock

Get it by Wednesday, Jun 11

€2,508.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMill/Drill Machine
Chuck SizeNot Included
Corded/bandedCorded
Corded/wirelessCorded
FeaturesEmergency Stop Push Button, True Running Accuracy
HeadGear Drive
IncludesHalogen Work Light, Safety Chuck Guard, Way Cover
Power SourceCorded
Table Work Surface15 3/4" x 4 3/4"
Drive TypeGear Drive
Face Milling Capacity2 1/2"
Graduations0.001"
Head MaterialGear Drive
Included PowerfeedsNo Powerfeed
Includes LightsLight Included
Motor TypeBrushless DC
Number Of Spindle SpeedsVariable
OperationManual
Overall Depth19"
Overall Height33"
Overall Width18"
PhaseSingle
Quill Diameter2 3/8"
Speed ControlVariable
Spindle-to-table Distance8 1/4"
T-slot Width3/8"
Table Width4 3/4"
Voltage120V

Shipping Info:

Ship weight (kg) 77.4
Country of OriginCN

Product Variants

ProductModelHpSwingSpindle TravelTable Work SurfaceHeadQuill Dia.Spindle To TableChuck SizePrice
DAYTON 2LKR1 Mill/drill Package 16 Inch 1.5hp 150-3000 Spd | AC2NEG 2LKR11 1/2 hp16"5"9 1/2" x 32"-3"17"Not Included€11,225.37
DAYTON 55VC63 Mill Drill Machine, Phase 1, 18 Inch Swing | CE9VQX 55VC63 55VC63-18"3"10" x 50"Gear Driven-13 3/8"-€15,354.49
DAYTON 467K95 Knee/Column Milling Machine, 10 Inch Table Length, 54 Inch Table Width, 5 HP | CJ2QQL 467K955 hp-------€24,159.62
DAYTON 48WE81 Knee/Column Milling Machine, 9 Inch Table Length, 49 Inch Table Width, 3 HP | CJ2QQM 48WE81-----4 59/64"--€22,533.04
DAYTON 467K96 Knee/Column Milling Machine, 10 Inch Table Length, 54 Inch Table Width, 5 HP | CJ2QQN 467K965 hp-------€32,153.85
DAYTON 48WE80 Knee/Column Milling Machine, 9 Inch Table Length, 49 Inch Table Width, 3 HP | CJ2QQP 48WE80-----4 59/64"--€15,325.39
RFQ
DAYTON 484N91 Mill Drill Machine, 20 Inch Swing, 37 1/2 To 52 1/4 Inch Surface Height, 460V | CJ2UVH 484N91---10" x 54"Gear Drive--Not Included€26,783.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 53UH19 Mill Drill Machine, 13 1/2 Inch Swing, 1 Phase, 5 1/2 Inch Table Height
€2,508.60 /unit