DAYTON 2LKR1 Mill/drill Package 16 Inch 1.5hp 150-3000 Spd | AC2NEG

DAYTON 2LKR1 Mill/drill Package 16 Inch 1.5hp 150-3000 Spd

Item: AC2NEG Model: 2LKR1
In Stock

Get it by Thursday, Jun 12

€13,323.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMill/Drill Machine
Chuck SizeNot Included
Column Dia.4 1/2"
Corded/bandedCorded
Corded/wirelessCorded
Features2-Axis Digital Readout, Cast Iron Construction, Depth Gauge, Fine Feed Handwheel With 0.001 In Graduations With Quill Lock, Longitudinal Table Powerfeed, Precision Ground Work Table, Taper Roller Spindle Bearings
Hp1 1/2 hp
OperationManual
Phase1
Power SourceCorded
Quill Dia.3"
Rpm150-3000 RPM
Spindle To Table17"
Spindle Travel5"
Swing16"
Table Work Surface9 1/2" x 32"
Travel7"
Travel Length7"
Column Diameter4 1/2"
Column ShapeRound
Cross Travel - Maximum7"
Drilling Capacity - Steel1 1/2"
Drive TypeBelt Drive
End Milling Capacity3/4"
Face Milling Capacity3"
Frequency60 Hz
Graduations0.001"
Head MaterialCast Iron
Horsepower1 1/2 hp
Included PowerfeedsX-Axis Powerfeed
Includes(6) 1/8" to 3/4" x 8ths R8 Collet Set, 2" Chuck, 2-1/2" Face Mill Cutter with Arbors, R8/MT3 Arbor Adapter, Way Covers, Work Light
Includes ChuckChuck Included
Includes Digital ReadoutDigital Readout Included
Includes LightsLight Included
Includes Power DownfeedPower Downfeed Not Included
Longitudinal Travel - Maximum23"
Motor Speed - Maximum1725 RPM
Number Of Spindle Speeds12
Number Of T-slots4
Overall Depth32"
Overall Height84"
Overall Width32"
Quill Diameter3"
Speed ControlFixed
Spindle Speed - Maximum3000 RPM
Spindle Speed - Minimum150 RPM
Spindle TaperR8
Spindle Travel - Maximum5"
Spindle-to-table Distance17"
T-slot Width5/8"
Table Depth9 1/2"
Table Width32"
Voltage120/240V

Shipping Info:

Ship weight (kg) 346.5
Ship height (cm)116.84
Ship length (cm)99.06
Ship width (cm)81.28
HS code8459290020
Country of OriginTW

Product Variants

ProductModelHpSwingSpindle TravelTable Work SurfaceHeadQuill Dia.Spindle To TableChuck SizePrice
DAYTON 55VC63 Mill Drill Machine, Phase 1, 18 Inch Swing | CE9VQX 55VC63 55VC63-18"3"10" x 50"Gear Driven-13 3/8"-€15,354.49
DAYTON 467K95 Knee/Column Milling Machine, 10 Inch Table Length, 54 Inch Table Width, 5 HP | CJ2QQL 467K955 hp-------€24,159.62
DAYTON 48WE81 Knee/Column Milling Machine, 9 Inch Table Length, 49 Inch Table Width, 3 HP | CJ2QQM 48WE81-----4 59/64"--€22,533.04
DAYTON 467K96 Knee/Column Milling Machine, 10 Inch Table Length, 54 Inch Table Width, 5 HP | CJ2QQN 467K965 hp-------€32,153.85
DAYTON 48WE80 Knee/Column Milling Machine, 9 Inch Table Length, 49 Inch Table Width, 3 HP | CJ2QQP 48WE80-----4 59/64"--€15,325.39
RFQ
DAYTON 53UH19 Mill Drill Machine, 13 1/2 Inch Swing, 1 Phase, 5 1/2 Inch Table Height | CJ2UVG 53UH19---15 3/4" x 4 3/4"Gear Drive--Not Included€2,778.54
DAYTON 484N91 Mill Drill Machine, 20 Inch Swing, 37 1/2 To 52 1/4 Inch Surface Height, 460V | CJ2UVH 484N91---10" x 54"Gear Drive--Not Included€26,783.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2LKR1 Mill/drill Package 16 Inch 1.5hp 150-3000 Spd
€13,323.50 /unit