DAYTON 4ZJ34 Convertible Hand Truck 400 To 500 Lb. | AE2TTC

DAYTON 4ZJ34 Convertible Hand Truck 400 To 500 Lb.

Item: AE2TTC Model: 4ZJ34
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€368.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvertible Hand Truck
Caster Dia.5"
Caster Width1 1/4"
ColorSilver
Folded Height53 1/2"
Folded Width20"
Handle TypeContinuous Loop
Horizontal Load Cap.650 lbs.
MaterialAluminum
Noseplate Depth8 1/2"
Noseplate Width18"
Overall Height61 1/2"
Overall Width21 1/4"
Wheel BearingsDouble Ball
Wheel Diameter10"
Wheel TypePneumatic
Wheel Width4"
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypePneumatic
Axle-mounted Wheel/tread MaterialRubber
Caster Wheel Dia.5"
Caster Wheel TypeSwivel
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Swivel, (2) Axle-Mounted
Folded Depth19 1/2"
Frame MaterialAluminum
Frame TypeFlat Back
Handle Height53 1/2"
Includes Foot AssistWithout Foot Assist
Includes Lever PushoffWithout Lever Pushoff
Includes Stair ClimberWithout Stair Climber
Includes Wheel FendersWith Wheel Fenders
Load Capacity As Hand Truck500 lbs.
Load Capacity As Platform Truck650 lbs.
Non-marking Axle-mounted WheelsNo
Non-marking Casters/wheelsNo
Nose Plate Depth8 1/2"
Nose Plate MaterialAluminum
Nose Plate ProfileStandard
Nose Plate Thickness3/16"
Nose Plate TypeSolid Straight
Nose Plate Width18"
Overall Depth As Hand Truck19 1/2"
Overall Height As Hand Truck61 1/2"
Overall Width As Hand Truck21 1/2"
Platform Height11"
Platform Length48 1/2"
Platform Width12"

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)157.48
Ship length (cm)54.1
Ship width (cm)46.99
HS code8716805010
Country of OriginTW

Product Details:

    • Vertical Load Cap. (500 lb.)

Product Variants

ProductModelNoseplate WidthNoseplate DepthFolded DepthFolded HeightFolded WidthFrame MaterialPlatform LengthPlatform HeightPrice
DAYTON 2W065 Convertible Hand Truck 47 x 18 | AC3TKL 2W06514"8"18"47"18"Steel38"11"€124.41
DAYTON 34D667 Convertible Hand Truck H 53 x W 20-1/2 | AC6LFE 34D66714 1/8"8 1/8"19"-----€194.32
DAYTON 34D670 Convertible Hand Truck 45-1/2 x 14 Inch | AC6LFH 34D67014"7 1/2"18 1/2"-----€218.70
DAYTON 34D671 Convertible Hand Truck H 51-3/4 In | AC6LFJ 34D67118"7 1/2"19"-----€441.06
DAYTON 34D672 Convertible Hand Truck H 61-3/4 In | AC6LFK 34D67218"7 1/2"19"-----€414.52
RFQ
DAYTON 34D677 Convertible Hand Truck H 50 x W 23-3/4 | AC6LFQ 34D67716 1/4"12"22"-----€187.07
DAYTON 4W323 Convertible Hand Truck 650 To 750 Lb. | AD9ZQC 4W32314"8"20 1/2"47"20 1/2"---€157.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4ZJ34 Convertible Hand Truck 400 To 500 Lb.
€368.71 /unit