DAYTON 34D677 Convertible Hand Truck H 50 x W 23-3/4 | AC6LFQ

DAYTON 34D677 Convertible Hand Truck H 50 x W 23-3/4

Item: AC6LFQ Model: 34D677
In Stock

Get it by Tuesday, Jun 17

€198.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvertible Hand Truck
Caster Dia.4"
Caster Width1 1/4"
ColorRed
FinishPowder Coat
Folded Depth22"
Handle TypeDual Grip
Horizontal Load Cap.400 lbs.
MaterialSteel
Noseplate Depth12"
Noseplate Width16 1/4"
Overall Depth22"
Overall Height50"
Overall Width23 3/4"
Wheel BearingsBall
Wheel Diameter10"
Wheel TypePneumatic
Wheel Width3 1/2"
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypePneumatic
Axle-mounted Wheel/tread MaterialRubber
Caster Wheel Dia.4"
Caster Wheel TypeSwivel
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Swivel, (2) Axle-Mounted
Folded Height49 1/8"
Folded Width24 1/2"
Frame MaterialSteel
Frame TypeFlat Back
Handle Height49 1/8"
Includes Foot AssistWithout Foot Assist
Includes Lever PushoffWithout Lever Pushoff
Includes Stair ClimberWithout Stair Climber
Includes Wheel FendersWith Wheel Fenders
Load Capacity As Hand Truck400 lbs.
Load Capacity As Platform Truck400 lbs.
Non-marking Axle-mounted WheelsNo
Non-marking Casters/wheelsNo
Nose Plate Depth10 3/4"
Nose Plate MaterialSteel
Nose Plate ProfileStandard
Nose Plate Thickness1/8"
Nose Plate TypeSolid Straight
Nose Plate Width16 1/4"
Overall Depth As Hand Truck21 1/2"
Overall Height As Hand Truck49"
Overall Width As Hand Truck24 1/2"
Platform Height11"
Platform Length42 3/8"
Platform Width15 3/4"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)55.88
Ship length (cm)127
Ship width (cm)63.5
HS code8716805010
Country of OriginTW

Product Details:

    • Vertical Load Cap. (400 lb.)

Product Variants

ProductModelNoseplate WidthNoseplate DepthFolded DepthFolded HeightFolded WidthFrame MaterialPlatform LengthPlatform HeightPrice
DAYTON 2W065 Convertible Hand Truck 47 x 18 | AC3TKL 2W06514"8"18"47"18"Steel38"11"€124.41
DAYTON 34D667 Convertible Hand Truck H 53 x W 20-1/2 | AC6LFE 34D66714 1/8"8 1/8"19"-----€194.32
DAYTON 34D670 Convertible Hand Truck 45-1/2 x 14 Inch | AC6LFH 34D67014"7 1/2"18 1/2"-----€218.70
DAYTON 34D671 Convertible Hand Truck H 51-3/4 In | AC6LFJ 34D67118"7 1/2"19"-----€441.06
DAYTON 34D672 Convertible Hand Truck H 61-3/4 In | AC6LFK 34D67218"7 1/2"19"-----€414.52
RFQ
DAYTON 4W323 Convertible Hand Truck 650 To 750 Lb. | AD9ZQC 4W32314"8"20 1/2"47"20 1/2"---€157.81
DAYTON 4ZJ30 Convertible Hand Truck 500 To 600 Lb. | AE2TRZ 4ZJ3014"8"14"53 1/2"20"---€219.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 34D677 Convertible Hand Truck H 50 x W 23-3/4
€198.07 /unit