DAYTON 34D670 Convertible Hand Truck 45-1/2 x 14 Inch | AC6LFH

DAYTON 34D670 Convertible Hand Truck 45-1/2 x 14 Inch

Item: AC6LFH Model: 34D670
In Stock

Get it by Monday, Jun 16

€284.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvertible Hand Truck
Caster Dia.3"
ColorRed
FinishPowder Coat
Folded Depth18 1/2"
Handle TypeContinuous Frame Flow Back
Horizontal Load Cap.1000 lbs.
MaterialSteel
Noseplate Depth7 1/2"
Noseplate Width14"
Overall Depth18 1/2"
Overall Height54"
Overall Width19 1/4"
Wheel Diameter10"
Wheel MaterialRubber
Wheel TypeSolid Rubber
Wheel Width2 3/4"
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialPlastic
Caster Wheel Dia.3"
Caster Wheel TypeSwivel
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Swivel, (2) Axle-Mounted
Folded Height54 7/8"
Folded Width19 1/4"
Frame MaterialSteel
Frame TypeFlat Back
Handle Height54 7/8"
Includes Foot AssistWithout Foot Assist
Includes Lever PushoffWithout Lever Pushoff
Includes Stair ClimberWithout Stair Climber
Includes Wheel FendersWith Wheel Fenders
Load Capacity As Hand Truck700 lbs.
Load Capacity As Platform Truck1000 lbs.
Non-marking Axle-mounted WheelsNo
Non-marking Casters/wheelsNo
Nose Plate Depth7 1/2"
Nose Plate MaterialSteel
Nose Plate ProfileStandard
Nose Plate Thickness1/8"
Nose Plate TypeSolid Straight
Nose Plate Width14"
Overall Depth As Hand Truck19"
Overall Height As Hand Truck54 1/2"
Overall Width As Hand Truck19"
Platform Height11"
Platform Length45 5/8"
Platform Width13 3/4"

Shipping Info:

Ship weight (kg) 23.958
Ship height (cm)138.43
Ship length (cm)46.99
Ship width (cm)48.26
HS code8716805010
Country of OriginUS

Product Details:

    • Vertical Load Cap. (800 lb.)

Product Variants

ProductModelNoseplate WidthNoseplate DepthFolded DepthFolded HeightFolded WidthFrame MaterialPlatform LengthPlatform HeightPrice
DAYTON 2W065 Convertible Hand Truck 47 x 18 | AC3TKL 2W06514"8"18"47"18"Steel38"11"€124.41
DAYTON 34D667 Convertible Hand Truck H 53 x W 20-1/2 | AC6LFE 34D66714 1/8"8 1/8"19"-----€194.32
DAYTON 34D671 Convertible Hand Truck H 51-3/4 In | AC6LFJ 34D67118"7 1/2"19"-----€441.06
DAYTON 34D672 Convertible Hand Truck H 61-3/4 In | AC6LFK 34D67218"7 1/2"19"-----€414.52
RFQ
DAYTON 34D677 Convertible Hand Truck H 50 x W 23-3/4 | AC6LFQ 34D67716 1/4"12"22"-----€187.07
DAYTON 4W323 Convertible Hand Truck 650 To 750 Lb. | AD9ZQC 4W32314"8"20 1/2"47"20 1/2"---€157.81
DAYTON 4ZJ30 Convertible Hand Truck 500 To 600 Lb. | AE2TRZ 4ZJ3014"8"14"53 1/2"20"---€219.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 34D670 Convertible Hand Truck 45-1/2 x 14 Inch
€284.16 /unit