DAYTON 4YY55 Motor Psc 3/4 Hp 1140 115/230v 48z Oao | AE2QFA

DAYTON 4YY55 Motor Psc 3/4 Hp 1140 115/230v 48z Oao

Item: AE2QFA Model: 4YY55
In Stock

Get it by Monday, Jun 16

€593.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeBall
Body Dia.5 5/8"
Capacitor IncludedYes
Capacitor RequiredIncluded
Conduit Box PositionF3
Duty CycleContinuous
Frame48Z
Frequency60 Hz
Full Load Amps8/4A
Hp3/4 hp
Includes30 MFD 240V AC Capacitor
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypePermanent Split Capacitor
Mounting TypeRigid Base
Nameplate Rpm1140 RPM
No. Of Shafts1
No. Of Speeds1
No. Of Studs4
Phase1
Replacement For4HZ53, 4HZ55, 4YC77
Service Factor1
Shaft Dia.1/2"
Shaft Length3"
Shaft TypeFlat
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115/230V AC
Hz60 Hz
Ins. ClassClass B
Length Less Shaft9 1/16"
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignFlat
Motor Sub ApplicationDirect Drive
Motor Thermal ProtectionAuto
Number Of Shafts1
StandardsCSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 11.475
Ship height (cm)24.64
Ship length (cm)35.81
Ship width (cm)21.34
HS code8501404040
Country of OriginUS

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsShaft Dia.Shaft LengthMotor Shaft RotationMotor ApplicationHpPrice
CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao | AD2LTX 3RCU8 OGD1016208-230V ACPermanent Split Capacitor11/2"3 13/16"Counter Clockwise Lead EndOEM Replacement1/6 hp€192.66
CENTURY OGD1026 Motor Psc 1/4 Hp 1075 208-230v 48y Teao | AD2LUJ 3RCW5 OGD1026208-230V ACPermanent Split Capacitor11/2"3 5/16"Counter Clockwise Lead EndOEM Replacement1/4 hp€208.66
CENTURY FDL1036 Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AD8TMP 4MA66 FDL1036115V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€219.79
CENTURY FD1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8TMR 4MA68 FD1036208-230V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€248.79
CENTURY FDL1016 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao | AD8TPT 4MB30 FDL1016115V ACPermanent Split Capacitor31/2"6 7/16"Clockwise/Counter ClockwiseHVAC/R1/6 hp€220.22
CENTURY ONR6026 Motor Shaded Pole 1/5 Hp 1050 115v 42y Oao | AD8TPU 4MB32 ONR6026115V ACShaded Pole11/2"3 3/4"Counter Clockwise Lead EndOEM Replacement1/5 hp€225.57
CENTURY C060 Motor Psc 3/4 Hp 1075 115/230v 56 Tenv | AD9QFE 4UB77 C060115/230V ACPermanent Split Capacitor15/8"2"Counter Clockwise Lead EndHVAC/R3/4 hp€447.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YY55 Motor Psc 3/4 Hp 1140 115/230v 48z Oao
€593.42 /unit