DAYTON 4YU98 Downblast Vent Belt Drive 21-1/2 In | AE2PHB

DAYTON 4YU98 Downblast Vent Belt Drive 21-1/2 In

Item: AE2PHB Model: 4YU98
In Stock

Get it by Tuesday, Jun 10

€2,110.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDownblast Ventilator Less Drv Pkg
AssemblyUnassembled
Base Dia.Not Applicable
Base Height1 3/4" , 1 4/5"
Base Length30"
Base ShapeSquare
Base Size30" x 30"
Base Width30"
Bearing TypeRegreasable Pillow Block , Regreaseable Pillow Block
Brake Hp13/50 hp
Cfm Range3320 To 6640 @ 0.0-in. sp
Cutout Length25 1/2"
Dimension A30"
Dimension B35 1/2"
Dimension C34 3/8"
Dimension D5 1/2"
Drive Package With Motor IncludedNo
Drive TypeBelt Drive
Duty RatingHazardous Location
Electrical ConnectionPower Cord
Flow Rate3320-6640 CFM
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Housing Length35 1/2"
Housing MaterialAluminum , Spun
Housing Width35 1/2"
Includes Drive PackageNo
Includes MotorNo
Max. Inlet Temp.180°F
Max. Motor Hp2 hp
Min. Motor Hp1/4 hp
Motor Hp1/4 hp to 2 hp
Motor LocationOut Of Airstream
Mount TypeRoof Curb
Mounting LocationRoof
Overall Dia.35 1/2"
Overall Height34 3/8" , 36 1/8"
Overall Length35 1/2"
Overall Width34 3/8"
Power SourceElectric Motor
Propeller Shaft Dia.3/4"
Recommended Damper Size (in.)23" x 23"
RequiresRoof Curb For New Installations
Resistance PropertiesWeather Resistant
Rpm Range600-1200 RPM
Safety FeaturesBirdscreen, Windband
Shaft Dia. Sheave End3/4"
Shaft Dia. Wheel End3/4"
Spark Resistant Construction TypeA
Speed ControllableNo
Wheel Dia.21 1/2" , 21"
Wheel MaterialAluminum
Wheel TypeBackward Inclined , Centrifugal Backward Inclined
ApplicationIndustrial And Commercial Buildings
Compatible Damper Grainger Part Number4HX67
Housing Material FabricationSpun
Includes Drive Package With MotorNo
Maximum Airflow6640 CFM
Maximum Fan Speed1200 RPM
Maximum Motor Speed1200 RPM
Minimum Airflow2089 CFM
Noise Level @ 0.000 In Sp @ 5 Ft20 sones
Overall Diameter35 1/2"
StandardsAMCA SOUND AND AIR, UL/CUL 705
Wheel Diameter21 1/2"

Shipping Info:

Ship weight (kg) 45
Ship height (cm)87.31
Ship length (cm)90.17
Ship width (cm)87.31
HS code8414596060
Country of OriginUS

Product Variants

ProductModelMotor HpOverall HeightBase LengthBase WidthBearing TypeFlow RateOverall Dia.Rpm RangePrice
DAYTON 16D539 Downblast Vent Belt Drive 11 In | AA7MJK 16D5391/4 hp to 1/3 hp24 7/8"19"19"Sealed Pillow Block1386-1526 CFM24 3/8"1635-1800 RPM€910.99
DAYTON 16D540 Downblast Vent Belt Drive 13-1/4 In | AA7MJL 16D5401/4 hp to 1/2 hp24 7/8"19"19"Sealed Pillow Block1692-2093 CFM24 3/8"1395-1725 RPM€1,078.96
DAYTON 16D541 Downblast Vent Belt Drive 13-3/4 In | AA7MJM 16D5411/4 hp to 1/2 hp27 1/8"19"19"Sealed Pillow Block1866-2391 CFM28 3/8"1315-1685 RPM€1,173.81
DAYTON 16D542 Downblast Vent Belt Drive 14-3/4 In | AA7MJN 16D5421/4 hp to 1 hp27 1/8"22"22"Sealed Pillow Block1994-3163 CFM28 3/8"1075-1705 RPM€1,237.09
DAYTON 16D543 Downblast Vent Belt Drive 16-3/4 In | AA7MJP 16D5431/4 hp to 1 hp29"22"22"Sealed Pillow Block2555-4062 CFM28 3/8"865-1375 RPM€1,350.58
DAYTON 16D544 Downblast Vent Belt Drive 30-1/2 In | AA7MJQ 16D5441/3 hp to 5 hp36"40"40"Regreaseable Pillow Block5912-14416 CFM50"365-890 RPM€2,704.89
DAYTON 4YU92 Downblast Vent Belt Drive 11 In | AE2PGV 4YU921/6 hp to 1/4 hp24 7/8"19"19"Sealed Pillow Block1062-1296 CFM24 3/8"1401-1710 RPM€925.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YU98 Downblast Vent Belt Drive 21-1/2 In
€2,110.46 /unit