DAYTON 16D543 Downblast Vent Belt Drive 16-3/4 In | AA7MJP

DAYTON 16D543 Downblast Vent Belt Drive 16-3/4 In

Item: AA7MJP Model: 16D543
In Stock

Get it by Tuesday, Jun 10

€1,482.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDownblast Ventilator Less Drv Pkg
AssemblyUnassembled
Base Dia.Not Applicable
Base Height1 3/4" , 1 4/5"
Base Length22"
Base ShapeSquare
Base Size22" x 22"
Base Width22"
Bearing TypeSealed Pillow Block
Brake Hp13/50 hp
Cfm Range2555 To 4062 @ 0.0-in. sp
Cutout Length17 1/2"
Dimension A22"
Dimension B28 3/8"
Dimension C27 1/4"
Dimension D4"
Drive Package With Motor IncludedNo
Drive TypeBelt Drive
Duty RatingStandard
Electrical ConnectionPower Cord
Flow Rate2555-4062 CFM
For Air TypeClean Air
For High-static Pressure ApplicationsNo
Housing Length28 2/5"
Housing MaterialAluminum
Housing Material FabricationSpun
Housing Width28 2/5"
Includes Drive PackageNo
Includes MotorNo
Max. Inlet Temp.180°F
Max. Motor Hp1 hp
Min. Motor Hp1/4 hp
Motor Hp1/4 hp to 1 hp
Mount TypeRoof Curb
Mounting LocationRoof
Overall Dia.28 3/8"
Overall Height27 1/4" , 29"
Overall Length28 3/8"
Overall Width27 1/4"
Propeller Shaft Dia.3/4"
Recommended Damper Size (in.)15" x 15"
RequiresRoof Curb For New Installations
Resistance PropertiesWeather Resistant
Rpm Range865-1375 RPM
Safety FeaturesBirdscreen, Windband
Shaft Dia. Sheave End3/4"
Shaft Dia. Wheel End3/4"
Spark Resistant Construction TypeA
Speed ControllableNo
Wheel Dia.16 3/4"
Wheel MaterialAluminum
Wheel TypeBackward Inclined , Centrifugal Backward Inclined
ApplicationIndustrial And Commercial Buildings
Compatible Damper Grainger Part Number4HX65
Includes Drive Package With MotorNo
Maximum Airflow4062 CFM
Maximum Fan Speed1375 RPM
Maximum Motor Speed1375 RPM
Minimum Airflow1624 CFM
Noise Level @ 0.000 In Sp @ 5 Ft15.3 sones
Overall Diameter28 3/8"
StandardsAMCA SOUND AND AIR, UL/CUL 705
Wheel Diameter16 3/4"

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)69.22
Ship length (cm)72.07
Ship width (cm)69.22
HS code8414596060
Country of OriginUS

Product Variants

ProductModelMotor HpOverall HeightBase LengthBase WidthBearing TypeFlow RateOverall Dia.Rpm RangePrice
DAYTON 16D539 Downblast Vent Belt Drive 11 In | AA7MJK 16D5391/4 hp to 1/3 hp24 7/8"19"19"Sealed Pillow Block1386-1526 CFM24 3/8"1635-1800 RPM€910.99
DAYTON 16D540 Downblast Vent Belt Drive 13-1/4 In | AA7MJL 16D5401/4 hp to 1/2 hp24 7/8"19"19"Sealed Pillow Block1692-2093 CFM24 3/8"1395-1725 RPM€1,078.96
DAYTON 16D541 Downblast Vent Belt Drive 13-3/4 In | AA7MJM 16D5411/4 hp to 1/2 hp27 1/8"19"19"Sealed Pillow Block1866-2391 CFM28 3/8"1315-1685 RPM€1,173.81
DAYTON 16D542 Downblast Vent Belt Drive 14-3/4 In | AA7MJN 16D5421/4 hp to 1 hp27 1/8"22"22"Sealed Pillow Block1994-3163 CFM28 3/8"1075-1705 RPM€1,237.09
DAYTON 16D544 Downblast Vent Belt Drive 30-1/2 In | AA7MJQ 16D5441/3 hp to 5 hp36"40"40"Regreaseable Pillow Block5912-14416 CFM50"365-890 RPM€2,704.89
DAYTON 4YU92 Downblast Vent Belt Drive 11 In | AE2PGV 4YU921/6 hp to 1/4 hp24 7/8"19"19"Sealed Pillow Block1062-1296 CFM24 3/8"1401-1710 RPM€925.39
DAYTON 4YU93 Downblast Vent Belt Drive 11 In | AE2PGW 4YU931/4 hp to 1/3 hp24 7/8"22"22"Sealed Pillow Block1386-1526 CFM24 3/8"1635-1800 RPM€1,012.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 16D543 Downblast Vent Belt Drive 16-3/4 In
€1,482.41 /unit