Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 4VAG6 Motor Capacitor Start 1/2 Hp 1725 115/208-230v 56 | AD9UZM

DAYTON 4VAG6BG Motor Capacitor Start 1/2 Hp 1725 115/208-230v 56

Item: AD9UZM Model: 4VAG6BGCross Ref: 4VAG6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€421.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Drive Motor
Ambient Temp.60°C
ApplicationHVAC/R
Bearing TypeBall
Body Dia.5 5/8"
Duty CycleContinuous
Efficiency63.5%
Frame56
Frame MaterialRolled Steel
Full Load Amps8.2/4.1A
Hp1/2 hp
Insulation ClassClass B
Motor ApplicationBelt Drive Fan/Blower
Motor DesignCapacitor Start
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeCradle Base
No. Of Speeds1
Overall Length11 5/8"
Phase1
Resilient Ring Dia.2 1/4"
Ring To Ring Center8"
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Stud Pattern3 5/8" x 3 5/8"
Thermal ProtectionAutomatic
Voltage115/208-230V
Ins. ClassClass B
Length Less Shaft8 1/2"
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeCradle Base
Motor Thermal ProtectionAuto
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 9.468
Ship height (cm)28.19
Ship length (cm)50.04
Ship width (cm)28.96
HS code8501404040
Country of OriginMX

Product Variants

ProductModelFull Load AmpsMounting TypeService FactorMotor TypeHpVoltageNameplate RpmFramePrice
DAYTON 1AGG3 Motor Capacitor Start 1/2 Hp 1725 115/208-230v 56 | AA8VCW 1AGG37.2/3.6ACradle Base1.25Capacitor Start1/2 hp115/208-230V-56€397.41
DAYTON 1D170 Motor 3/4 Hp Split Phase 1725 Rpm 115 V | AA9GER 1D17011.3ACradle Base1.25Split Phase3/4 hp--56H€384.55
DAYTON 24C180 General Purpose Motor Carbon Steel Odp 1/2 Hp 1725 Rpm 56h | AB7UQJ 24C1807.7/3.8-3.7ACradle Base1.25Capacitor Start1/2 hp115/208-230V-56H€380.72
DAYTON 24C181 General Purpose Motor Carbon Steel Odp 3/4 Hp 1725 Rpm 56h | AB7UQK 24C1819.8/5.2-5ACradle Base1.25Capacitor Start3/4 hp115/208-230V-56H€423.33
DAYTON 24C182 General Purpose Motor Carbon Steel Odp 1 Hp 1725 Rpm 56h | AB7UQL 24C18213.6/6.9ACradle Base1.15Capacitor Start-115/208-230V-56H€445.93
DAYTON 3K199 General Purpose Motor Carbon Steel Odp 1/2 Hp 1725 Rpm 56 | AC9UEN 3K1997.7/3.8ACradle Base1.25Capacitor Start1/2 hp115/230V AC-56€464.37
DAYTON 3K617 Motor 3/4 Hp 1725 Rpm 115/208-230 V | AC9UFA 3K617BG11.2/5.6ACradle Base1.25Split Phase3/4 hp115/208-230V-56H€396.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4VAG6BG Motor Capacitor Start 1/2 Hp 1725 115/208-230v 56
€421.34 /unit