Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 1AGG3 Motor Capacitor Start 1/2 Hp 1725 115/208-230v 56 | AA8VCW

DAYTON 1AGG3 Motor Capacitor Start 1/2 Hp 1725 115/208-230v 56

Item: AA8VCW Model: 1AGG3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€346.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Drive Motor
Ambient Temp.104°F
ApplicationHVAC/R
Bearing TypeBall
Body Dia.5 5/8"
Duty CycleContinuous
Frame56
Frame MaterialSteel
Full Load Amps7.2/3.6A
Hp1/2 hp
IncludesCapacitor
Insulation ClassClass B
Motor ApplicationBelt Drive Fan/Blower
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeCradle Base
No. Of Speeds1
Overall Length10 1/2"
Phase1
Resilient Ring Dia.2 1/4"
Ring To Ring Center8 1/8"
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1 7/8"
Stud Pattern3 5/8"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage115/208-230V

Shipping Info:

Ship weight (kg) 9.09
Ship height (cm)24.13
Ship length (cm)31.75
Ship width (cm)21.08
HS code8501404040
Country of OriginUS

Product Variants

ProductModelFull Load AmpsMounting TypeService FactorMotor TypeHpVoltageNameplate RpmFramePrice
DAYTON 1D170 Motor 3/4 Hp Split Phase 1725 Rpm 115 V | AA9GER 1D17011.3ACradle Base1.25Split Phase3/4 hp--56H€384.55
DAYTON 24C180 General Purpose Motor Carbon Steel Odp 1/2 Hp 1725 Rpm 56h | AB7UQJ 24C1807.7/3.8-3.7ACradle Base1.25Capacitor Start1/2 hp115/208-230V-56H€380.72
DAYTON 24C181 General Purpose Motor Carbon Steel Odp 3/4 Hp 1725 Rpm 56h | AB7UQK 24C1819.8/5.2-5ACradle Base1.25Capacitor Start3/4 hp115/208-230V-56H€423.33
DAYTON 24C182 General Purpose Motor Carbon Steel Odp 1 Hp 1725 Rpm 56h | AB7UQL 24C18213.6/6.9ACradle Base1.15Capacitor Start-115/208-230V-56H€445.93
DAYTON 3K199 General Purpose Motor Carbon Steel Odp 1/2 Hp 1725 Rpm 56 | AC9UEN 3K1997.7/3.8ACradle Base1.25Capacitor Start1/2 hp115/230V AC-56€464.37
DAYTON 3K617 Motor 3/4 Hp 1725 Rpm 115/208-230 V | AC9UFA 3K617BG11.2/5.6ACradle Base1.25Split Phase3/4 hp115/208-230V-56H€396.04
DAYTON 4VAG2 Motor Split Phase 1/2 Hp 1725 115/208-230v 56 | AD9UZH 4VAG24.3-4.2/8.3ACradle Base1.25Split Phase1/2 hp115/208-230V-56€348.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1AGG3 Motor Capacitor Start 1/2 Hp 1725 115/208-230v 56
€346.42 /unit