Flat Shipping

Flat Shipping at €24.99 + VAT

ZSI UX31815SS Insulated Strut Clamp, 304 Stainless Steel, 3 Inch Size Copper Tube | CV3GHB

ZSI-FOSTER UX31815SS Insulated Strut Clamp, 304 Stainless Steel, 3 Inch Size Copper Tube

Item: CV3GHB Model: UX31815SSCross Ref: 802TD0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€273.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrut Clamp
Clamp GradeGrade 304
Clamp MaterialStainless Steel
Clamp TypeInsulated Strut Clamp , Strut Clamp
Cushion MaterialPolyurethane
For Copper Tube Size3"
For Maximum Outside Diameter3 1/8"
For Strut Channel Width1 5/8"
Height8.203"
Included Insulation Thickness1 1/2"
Installed Height9.812"
Length3.938"
Max. Operating Temp.250°F
Mounting TypeChannel
Number Of Mounting Holes0
Width6 3/8"
Clamp StyleInsulated Strut Clamp
Maximum Operating Temperature250°F
Mount TypeChannel
Overall Height8 13/64"
Overall Length3 15/16"
Overall Width6 3/8"

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)20.84
Ship length (cm)10
Ship width (cm)16.19
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UX31815SS Insulated Strut Clamp, 304 Stainless Steel, 3 Inch Size Copper Tube
€273.45 /unit