DAYTON 4UP58 Pump Turbine 2 Hp | AD9TTY

DAYTON 4UP58 Pump Turbine 2 Hp

Item: AD9TTY Model: 4UP58
In Stock

Get it by Wednesday, Jun 11

€1,951.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurbine pump
Amps2.6/5.2-5.6A
Bearing TypeSealed
Best Efficiency Flow Range @ Head16.7 to 23 GPM @ 90 to 26 psi
Best Efficiency Flow Rate @ Head9.4 GPM @ 75 ft.
Best Efficiency Head75 ft.
Bracket FinishNickel Plated
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1"
Cover MaterialCast Iron
Drain Plug180 Deg. From Inlet Port
DutyContinuous
Duty CycleContinuous
Flow Rate @ 10 Psi25 GPM
Flow Rate @ 100 Psi15.7 GPM
Flow Rate @ 120 Psi13.5 GPM
Flow Rate @ 140 PsiNot Applicable
Flow Rate @ 15 PsiNot Applicable
Flow Rate @ 160 PsiNot Applicable
Flow Rate @ 180 PsiNot Applicable
Flow Rate @ 20 Psi23.7 GPM
Flow Rate @ 200 Psi2.7 GPM
Flow Rate @ 220 PsiNot Applicable
Flow Rate @ 240 PsiNot Applicable
Flow Rate @ 260 PsiNot Applicable
Flow Rate @ 30 Psi22.8 GPM
Flow Rate @ 40 Psi39 GPM
Flow Rate @ 50 Psi21.7 GPM
Flow Rate @ 60 Psi20 GPM
Flow Rate @ 70 Psi18.8 GPM
Flow Rate @ 75 Psi19 GPM
Flow Rate @ 80 Psi17.7 GPM
Flow Rate @ 90 PsiNot Applicable
For Media TypeWater
Frame56C
Gasket MaterialBuna N
Height6 1/2"
Housing MaterialCast Iron
Hp2 hp
Impeller DesignRegenerative Turbine
Impeller MaterialBronze
Impeller TypeRegenerative Turbine
IncludesCast Casing
Inlet Pressure200 psi
Inlet Size1"
Length15 5/8"
MaterialBronze, Buna N, Carbon Ceramic, Cast Iron, Stainless Steel
Max. Case Pressure300 psi
Max. Dia. Solids25 µm
Max. Flow Rate25 GPM
Max. Media Temp.230°F
Max. Pressure300 psi
Max. Specific Gravity1
Media TypeWater
Min. Flow Rate19 GPM
Min. Media Temp.-20°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation56C
Motor TypeThree Phase
Npshr200 psi
Outlet1"
Outlet Rotation90 Deg. Increments
Outlet Size1"
Outlet TypeNPT
Overall Height6 1/2"
Overall Width8.38"
Phase3
Port Rotation90 Deg. Increments
Pump Housing MaterialCast Iron
Screw MaterialSteel
Seal ApplicationLow Flow, High Head
Seal MaterialBuna N, Carbon Ceramic
Seal TypeType 21
Seat MaterialCarbon Ceramic
Shaft MaterialBronze
Shut Off Pressure85 psi
Shut Off Pressure (maximum)85 psi
Solid Diameter (maximum)25 µm
Specific Gravity1
Specific Gravity (maximum)1
TypeBronze Fitted
Voltage208/230/460V AC
Volute MaterialBronze, Cast Iron
Wetted MaterialBronze, Cast Iron
Wetted MaterialsBronze Fitted, Cast Iron
Width8 3/8"
Compatible With Media TypeWater
Connection TypeNPT
Flow Rate (minimum)19 GPM
Intake And Discharge Size1"
Manufacturer Warranty Length1 yr.
Motor EnclosureTotally Enclosed Fan Cooled
StandardsCE CERTIFIED (MOTOR ONLY), CSA CERTIFIED (MOTOR ONLY), UL LISTED

Shipping Info:

Ship weight (kg) 23.7825
Ship height (cm)29.21
Ship length (cm)48.51
Ship width (cm)25.65
HS code8413810020
Country of OriginUS

Product Variants

ProductModelHpFlow Rate @ 10 PsiFlow Rate @ 20 PsiFlow Rate @ 30 PsiShut Off PressureCompatible Intake Pipe SizeCompatible Discharge Pipe SizeMotor Enclosure DesignPrice
DAYTON 4JPE9 Turbine Pump 2 Hp 3-phase 5.8/2.9 Amp | AD8EXR 4JPE92 hp18.7 GPM17.8 GPM16.8 GPM120 psi1"1"Totally Enclosed Fan Cooled€1,656.60
DAYTON 4JPF6 Turbine Pump 3/4 Hp 3-phase 2.5/1.2 Amp | AD8EXY 4JPF63/4 hp7.6 GPM7.3 GPM7.1 GPM120 psi1 1/4"1"Open Dripproof€1,019.46
DAYTON 4JPF9 Turbine Pump 1 1/2 Hp 3-phase 4.6/2.3 Amp | AD8EYB 4JPF91 1/2 hp9.7 GPM9.2 GPM8.8 GPM140 psi1 1/4"1"Totally Enclosed Fan Cooled€1,102.54
DAYTON 4JPG1 Turbine Pump 2 Hp 1-phase 16.6/8.3 Amp | AD8EYC 4JPG12 hp22.5 GPM21.5 GPM20.5 GPM100 psi1 1/4"1"Totally Enclosed Fan Cooled€1,383.84
DAYTON 4JPG2 Turbine Pump 2 Hp 3-phase 5.8/2.9 Amp | AD8EYD 4JPG22 hp22.5 GPM21.5 GPM20.5 GPM100 psi1 1/4"1"Totally Enclosed Fan Cooled€1,142.28
DAYTON 4UP50 Pump Turbine 1/3 Hp | AD9TTW 4UP501/3 hp3.35 GPM3.15 GPM2.95 GPM125 psi3/4"3/4"Open Dripproof€1,082.66
DAYTON 4UP66 Pump Turbine 7 1/2 Hp | AD9TUF 4UP667 1/2 hp41.5 GPM40.6 GPM39.8 GPM170 psi1 1/4"1"Totally Enclosed Fan Cooled€4,214.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4UP58 Pump Turbine 2 Hp
€1,951.98 /unit