Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FG9T9000BLA Pocket Bag Black Polyester Fabric | AB2GHH 1LWP5

RUBBERMAID FG9T9000BLA Pocket Bag Black Polyester Fabric

Item: AB2GHH Model: FG9T9000BLACross Ref: 1LWP5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPocket Bag
ColorBlack
MaterialPolyester
Overall Height1 1/2"
Overall Length28"
Overall Width19 1/2"
Compatible Manufacturer Part Number9T76, 9T77, 9T78
Depth28"
Display Qty1
FeaturesSecurely Fastens Cleaning Tools To Cart With Loops That Snap, Straps Fit Most Carts With 1.5" Diameter Handle
Height1 1/2"
Number Of Pockets9
Width19 3/4"

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)35.31
Ship length (cm)27.43
Ship width (cm)22.86
HS code4202920807
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG9T9000BLA Pocket Bag Black Polyester Fabric
€96.37 /unit