DAYTON 4TJ99 Buffer 1/2 Hp 3450 Rpm 120 V | AD9LNK

DAYTON 4TJ99 Buffer 1/2 Hp 3450 Rpm 120 V

Item: AD9LNK Model: 4TJ99
In Stock

Get it by Tuesday, Jun 17

€268.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Buffer
Amps5A
ApplicationBuffing Finish On Metal, Metal Fabrication Cleanup, Plastics, Stones, Wood
Base MaterialCast Iron
Bearing TypeBall Bearing , Sealed Ball
Dust CollectionNo
Dust ManagementNo Dust Management
Dust Sealed SwitchNo
DutyMedium Duty
Electrical ProtectionGrounded
Endshield MaterialAluminum
For Use OnAll Materials
Housing MaterialRolled Steel
Hp1/2 hp
Includes(2) Hex Nuts, (2) Spacers, (4) Wheel Flanges, Locking Rocker Switch, Power Cord
Motor Housing MaterialAluminum , Cast Aluminium
Motor Speed3450 RPM
Motor TypeCapacitor
Number Of Speed Settings1
Phase1
Power SourceCorded Electric
Shaft Dia.1/2"
Size6
Speed SettingSingle Speed
Switch TypeLocking Rocker
Wheel MaterialCotton
Arbor Diameter1/2"
Arbor MaterialSteel
Arbor ThreadM12 x 1.25
Base Footprint - Depth7 11/16"
Base Footprint - Width8 13/16"
Current4.8A
End Shield MaterialCast Aluminum
For Wheel Diameter - Maximum6"
Frequency60 Hz
Horsepower1/2 hp
Motor Speed - Maximum3450 RPM
Mounting Holes - Center-to-center Distance7 11/16"
Mounting Holes - Diameter7/16"
Overall Height8 7/16"
Overall Length18 1/8"
Overall Width10"
Power Cord - Nema Plug ConfigurationNEMA 5-15P
Power Cord Length6 ft.
Sound Level75 dbA
StandardsCSA CERTIFIED
Tool Weight35.3 lbs.
Voltage120V AC
Wattage375 W
Wheel Flange Diameter2 1/4"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)21.47
Ship length (cm)46
Ship width (cm)25.4
HS code8460908080
Country of OriginCN

Product Details:

    • Endshield Material (Steel)

Product Variants

ProductModelFor Max. Wheel Dia.For Min. Wheel Dia.Overall LengthHpPrice
DAYTON 499F68 Bench Buffer, 3/4 HP, 8 Inch Wheel Dia. | CH9RBT 499F688"8"23"-€368.81
DAYTON 48WE52 Bench Buffer, 1/2 HP, 6 Inch Wheel Dia. | CH9RBU 48WE52----€752.73
DAYTON 48WE53 Bench Buffer, 1 HP, 8 Inch Wheel Dia. | CH9RBV 48WE53----€809.20
DAYTON 48WE54 Bench Buffer, 1 1/2 HP, 10 Inch Wheel Dia. | CH9RBW 48WE54----€1,213.53
DAYTON 499F67 Bench Buffer, 1/4 HP, 6 Inch Wheel Dia. | CH9RBX 499F676"6"18 1/2"-€239.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4TJ99 Buffer 1/2 Hp 3450 Rpm 120 V
€268.01 /unit