DAYTON 48WE52 Bench Buffer, 1/2 HP, 6 Inch Wheel Dia. | CH9RBU

DAYTON 48WE52 Bench Buffer, 1/2 HP, 6 Inch Wheel Dia.

Item: CH9RBU Model: 48WE52
In Stock

Get it by Tuesday, Jun 17

€747.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Buffer
Base MaterialAluminum
Bearing TypeBall
Dust CollectionNo
Dust ManagementNo Dust Management
Endshield MaterialAluminum
IncludesBuffing Wheels
Phase1
Arbor Diameter1/2"
Current1.5/3A
End Shield MaterialCast Aluminum
For Wheel Diameter - Maximum6"
For Wheel Diameter - Minimum6"
Horsepower1/2 hp
Motor Speed - Maximum3600 RPM
Motor Speed - Minimum900 RPM
Number Of Speed SettingsVariable
StandardsCSA CERTIFIED, OSHA COMPLIANT
Voltage115/240V

Shipping Info:

Ship weight (kg) 10.17
Country of OriginTW

Product Variants

ProductModelFor Max. Wheel Dia.For Min. Wheel Dia.Overall LengthHpPrice
DAYTON 4TJ99 Buffer 1/2 Hp 3450 Rpm 120 V | AD9LNK 4TJ99---1/2 hp€230.69
DAYTON 499F68 Bench Buffer, 3/4 HP, 8 Inch Wheel Dia. | CH9RBT 499F688"8"23"-€368.81
DAYTON 48WE53 Bench Buffer, 1 HP, 8 Inch Wheel Dia. | CH9RBV 48WE53----€809.20
DAYTON 48WE54 Bench Buffer, 1 1/2 HP, 10 Inch Wheel Dia. | CH9RBW 48WE54----€1,213.53
DAYTON 499F67 Bench Buffer, 1/4 HP, 6 Inch Wheel Dia. | CH9RBX 499F676"6"18 1/2"-€239.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 48WE52 Bench Buffer, 1/2 HP, 6 Inch Wheel Dia.
€747.19 /unit