DAYTON 499F67 Bench Buffer, 1/4 HP, 6 Inch Wheel Dia. | CH9RBX

DAYTON 499F67 Bench Buffer, 1/4 HP, 6 Inch Wheel Dia.

Item: CH9RBX Model: 499F67
In Stock

Get it by Tuesday, Jun 17

€253.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Buffer
ApplicationBuffing
Arbor Size1/2"
Dust CollectionNo
Dust ManagementNo Dust Management
For Max. Wheel Dia.6"
For Min. Wheel Dia.6"
IncludesCotton Buffing Wheel
Lights IncludedNo
Overall Length18 1/2"
Wheel MaterialCotton
Arbor Diameter1/2"
Current2.2A
For Wheel Diameter - Maximum6"
For Wheel Diameter - Minimum6"
Frequency60 Hz
Horsepower1/4 hp
Motor Speed - Maximum1750 RPM
Motor Speed - Minimum1750 RPM
Number Of Speed Settings1
Overall Height8 1/2"
PhaseSingle
StandardsCSA CERTIFIED
Switch TypeLocking Rocker
Voltage120V

Shipping Info:

Ship weight (kg) 10.197

Product Variants

ProductModelFor Max. Wheel Dia.For Min. Wheel Dia.Overall LengthHpPrice
DAYTON 4TJ99 Buffer 1/2 Hp 3450 Rpm 120 V | AD9LNK 4TJ99---1/2 hp€230.69
DAYTON 499F68 Bench Buffer, 3/4 HP, 8 Inch Wheel Dia. | CH9RBT 499F688"8"23"-€368.81
DAYTON 48WE52 Bench Buffer, 1/2 HP, 6 Inch Wheel Dia. | CH9RBU 48WE52----€752.73
DAYTON 48WE53 Bench Buffer, 1 HP, 8 Inch Wheel Dia. | CH9RBV 48WE53----€809.20
DAYTON 48WE54 Bench Buffer, 1 1/2 HP, 10 Inch Wheel Dia. | CH9RBW 48WE54----€1,213.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 499F67 Bench Buffer, 1/4 HP, 6 Inch Wheel Dia.
€253.80 /unit