DAYTON 4K997 Farm Duty Motor Capacitor Start Tefc 1hp 1725rpm | AD8FWT

DAYTON 4K997 Farm Duty Motor Capacitor Start Tefc 1hp 1725rpm

Item: AD8FWT Model: 4K997
In Stock

Get it by Friday, Jun 13

€495.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuger Drive Motor
ApplicationFarm Duty
Bearing TypeBall
BearingsBall
Capacitor RequiredIncluded , Yes
DutyContinuous
Duty CycleContinuous
Efficiency71.3%
FinishPainted
Frame56Y
Frame MaterialRolled Steel
Frequency60 Hz
Full Load Amps12.8/6.4A
IncludesGasketed Conduit Box And Capacitor Cover, Shaft Extension Beyond Fan Guard For Manual Cranking And Shaft Key
Length Less Shaft10 13/16"
Max. Ambient Temp.40°C
Motor ApplicationAuger , Farm Duty
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialRolled Steel
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationAuger
Motor Thermal ProtectionManual
Motor TypeCapacitor Start
Mounting TypeFace/Base
Number Of Speeds1
Overall Length12 15/16"
Phase1
Service Factor1.15
Shaft Dia.5/8"
Shaft Length2 1/8"
Thermal ProtectionManual
Voltage115/230V AC
Hp1 hp
Hz60 Hz
Ins. ClassClass B
Motor BearingsBall
Motor DesignCapacitor Start
Motor Mounting TypeFace/Base
Motor Service Factor1.15
Nameplate Rpm1725 RPM
Nominal Efficiency71.3%
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)25.4
Ship length (cm)43.18
Ship width (cm)24.38
HS code8501406040
Country of OriginMX

Product Variants

ProductModelFrameMotor Shaft DesignMotor ApplicationHpService FactorMounting TypeFrame MaterialOverall LengthPrice
DAYTON 3K995 Farm Duty Motor Capacitor Start Tefc 1/2hp 1725rpm | AC9UFU 3K99556YZFlatFarm Duty1/2 hp1FlangedSteel11 9/16"€396.37
DAYTON 3K996 Farm Duty Motor Capacitor Start Tefc 3/4hp 1725rpm | AC9UFV 3K99656YZFlatFarm Duty3/4 hp1FlangedSteel12 9/16"€488.04
DAYTON 5K044 Farm Duty Motor Capacitor Start Tefc 1/2hp 1725rpm | AE4FWB 5K04456YZFlatFarm Duty1/2 hp1Face/BaseSteel11 9/16"€450.22
DAYTON 5K046 Farm Duty Motor Capacitor Start Tefc 3/4hp 1725rpm | AE4FWC 5K04656YZFlatFarm Duty3/4 hp1Face/BaseSteel12 9/16"€524.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4K997 Farm Duty Motor Capacitor Start Tefc 1hp 1725rpm
€495.69 /unit