Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4FJ40 V-belt Cogged Cx210 | AD7MMG

DAYTON 4FJ40 V-belt Cogged Cx210

Item: AD7MMG Model: 4FJ40
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€209.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt TypeCX
ConstructionCogged, Raw Edge
Industry NumberCX210
MaterialRubber, Polyester
Number Of Ribs1
Outside Length214"
Thickness0.531"
Top Width7/8"
ApplicationGeneral Industrial
Belt CoatingRubber
Belt MaterialGum Rubber
ColorBlack
Edge ConstructionRaw Edge
Length TypeClosed Loop
StandardsARPM
Tensile Strength8800 N/mm
V-belt SectionCX

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)6.35
Ship length (cm)50.8
Ship width (cm)17.78
HS code4010391000
Country of OriginJP

Product Variants

ProductModelOutside LengthIndustry NumberConstructionNumber Of RibsThicknessTop WidthTemp. RangePrice
DAYTON 13W533 V-belt Cogged Cx55 | AA6FPH 13W53359"CX55Wrapped10.531"7/8"-22°F to +194°F€48.18
DAYTON 13W534 V-belt Cogged Cx70 | AA6FPJ 13W53474"CX70Wrapped10.531"7/8"-22°F to +194°F€58.95
DAYTON 3GXC9 V-belt Cogged Cx111 | AC9JVD 3GXC9115"CX111Cogged10.531"7/8"-22°F to +194°F€104.09
DAYTON 3GXD1 V-belt Cogged Cx115 | AC9JVE 3GXD1119"CX115Cogged10.531"7/8"-22°F to +194°F€89.16
DAYTON 3GXD2 V-belt Cogged Cx123 | AC9JVF 3GXD2127"CX123Cogged10.531"7/8"-22°F to +194°F€81.04
DAYTON 3GXD3 V-belt Cogged Cx133 | AC9JVG 3GXD3137"CX133Cogged10.531"7/8"-22°F to +194°F€86.95
DAYTON 3GXD5 V-belt Cogged Cx190 | AC9JVJ 3GXD5194"CX190Cogged10.531"7/8"-22°F to +194°F€145.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4FJ40 V-belt Cogged Cx210
€209.56 /unit