CHRISLYNN 84533 3585-14CN-0875 / MS21209-C1410 / 13142 Locking Insert, 7/8 In - 9 Thread Size, SS, 7/8 In Insert Lg., 15 Pk

Item: AG9ALF Model: 84533Cross Ref: 3585-14CN-0875 / MS21209-C1410 / 13142
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size29/32"
Grade304
Insert Length7/8"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size7/8"-9

Shipping Info:

Ship weight (kg) 0.27
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 3585-14CN-0875
    • Military Standard Cross Reference: MS21209-C1410
    • Recoil Cross Reference: 13142

Product Variants

ProductModelInsert LengthFree Coil Dia.Thread TypeDrill SizeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84633 Locking Helical Insert, 7/8-9 Thread Size, 1.312 Length" | AG9APD 3585-14CN-1312 / MS21209-C1415 / 13143 846331.312"--29/32"---15-
RFQ
CHRISLYNN 84733 Locking Helical Insert, 7/8-9 Thread Size, 1.75 Length" | AG9ATC 3585-14CN-1750 / MS21209-C1420 / 13144 847331 3/4"--29/32"---15-
RFQ
CHRISLYNN 84833 Locking Helical Insert, 7/8-9 Thread Size, 2.188 Length" | AG9AVY 3585-14CN-2188 / MS21209-C1425 / 13145 848332.188"--29/32"---15-
RFQ
CHRISLYNN 84933 Free Running Helical Insert, 7/8-9 Thread Size, 2.625 Length" | AG9AXZ 3585-14CN-2625 / MS21209-C1430 / 13146 849332 5/8"--29/32"---15-
RFQ
HELICOIL 3585-14CN1312 Tanged Screw Locking Insert, Coarse, 7/8-9 Thread Size, Stainless Steel | CH3WVQ 3585-14CN13121.312"1.037"Coarse29/32"Right HandRockwell C43-C50200000 psi to 250000 psi1€15.36
HELICOIL 3585-14CN875 Tanged Screw Locking Insert, Coarse, 7/8-9 Thread Size, Stainless Steel | CH3WVR 3585-14CN8757/8"1.037"Coarse29/32"Right HandRockwell C43-C50200000 psi to 250000 psi1€13.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84533 3585-14CN-0875 / MS21209-C1410 / 13142 Locking Insert, 7/8 In - 9 Thread Size, SS, 7/8 In Insert Lg., 15 Pk