DAYTON 48ZJ92 2 HP Washdown Motor, 3-Phase, 3505 Nameplate RPM, 230/460 Voltage, Frame 56HC | CD2LDX 48ZJ92

DAYTON 48ZJ92 2 HP Washdown Motor, 3-Phase, 3505 Nameplate RPM, 230/460 Voltage, Frame 56HC

Item: CD2LDX Model: 48ZJ92
In Stock

Get it by Tuesday, Jun 17

€1,081.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
ApplicationWashdown
Bearing TypeBall
BearingsBall
Body Dia.6 1/2"
Cc NumberCC030A
ColorWhite
Conduit BoxOversize Cast Aluminum With Nitrile Gasket
Drain Plug(2) Drain Plugs In Conduit Box, (4) Drain Plugs In Each End Bells
DutyContinuous
Duty CycleContinuous
Efficiency GroupPremium
Endshield MaterialAluminum
EndshieldsAluminum , Cast Aluminum
FinishEpoxy Coated
Frame56HC
Frame MaterialSteel
Frequency50/60 Hz
Full Load Amps5.8/2.8A
Hp2 hp
IncludesShaft Key
Inverter RatedNo
Length Less Shaft10 3/4"
Motor ApplicationWashdown , Washguard
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm3505 RPM
Nema DesignB
Nominal Efficiency86.5%
Overall Length12 5/8"
Phase3
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft MaterialStainless Steel
Thermal ProtectionNone
Voltage230/460V AC
Drain Plugs(2) Drain Plugs In Conduit Box, (4) Drain Plugs In Each End Bells
Hz50/60 Hz
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialRolled Steel
Motor Mounting TypeFace/Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Product TypeWashdown Motor
StandardsCSA (258525), UL (E47479)

Shipping Info:

Ship weight (kg) 19.035
Ship height (cm)10.16
Ship length (cm)32.08
Ship width (cm)10.16
Country of OriginMX

Product Variants

ProductModelVoltageHpFinishFramePhaseFull Load AmpsNameplate RpmMotor Mounting TypePrice
DAYTON 11G244 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAB 11G244115/208-230V AC3/4 hpUnfinished56C17.6/3.8-4A1745 RPMFace€1,054.48
DAYTON 11G245 Washdown Motor Capacitor Straight Tefc 1 Hp 1745 Rpm | AA3BAC 11G245115/208-230V AC1 hpUnfinished56C111.2/5.6-5.8A1745 RPMFace€1,093.91
DAYTON 11G246 Washdown Motor Capacitor Straight Tefc 1.5hp 1745rpm | AA3BAD 11G246115/208-230V AC1 1/2 hpUnfinished56C114.8/7.4-7.6A1745 RPMFace€999.47
DAYTON 11G247 Washdown Motor Capacitor Straight Tefc 2 Hp 3450 Rpm | AA3BAE 11G247208-230V AC2 hpUnfinished56C17.4-8.9A3450 RPM-€1,083.88
DAYTON 11G248 Washdown Motor Capacitor Straight Tefc 2 Hp 1745 Rpm | AA3BAF 11G248208-230V AC2 hpUnfinished56C18.5-9.9A1745 RPM-€1,240.01
DAYTON 11G252 Washdown Motor Capacitor Straight Tefc 1/2hp 1745rpm | AA3BAG 11G252115/208-230V AC1/2 hpUnfinished56HC15/2.5-2.6A1745 RPM-€915.85
DAYTON 11G253 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAH 11G253115/208-230V AC3/4 hpUnfinished56HC17.6/3.8-4A1745 RPM-€1,076.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 48ZJ92 2 HP Washdown Motor, 3-Phase, 3505 Nameplate RPM, 230/460 Voltage, Frame 56HC
€1,081.79 /unit