DAYTON 478N31 Powered Pallet Jack, 4000 lbs. Load Capacity, 48 x 6 3/8 Inch Size, Standard Fork | CJ3AXC

DAYTON 478N31 Powered Pallet Jack, 4000 lbs. Load Capacity, 48 x 6 3/8 Inch Size, Standard Fork

Item: CJ3AXC Model: 478N31
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,570.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Jack
AssembledYes
Axle Dia.3/4"
Battery TypeSealed Lead Acid
BearingsSealed Ball
ColorRed
ConstructionSteel
Features4000 Lb Capacity, Economic Build Electric
FinishPowder Coated
For Surface TypeConcrete, Wood
Fork Height Lowered3"
Fork Height Raised7 3/4"
Fork Length48"
Fork StyleStandard
Fork Thickness2"
Fork TypeFixed
Fork Width6 3/8"
Frame FinishPowder Coated
Frame MaterialSteel
Grease FittingsYes
Handle Height52"
Handle MaterialSteel
Handle TypeErgonomic
IncludesBattery, Charger
Load Wheel Bearing TypeBall Bearing
Load Wheel Diameter2 7/8"
Load Wheel Width3 7/8"
Load Wheel/tread MaterialPolyurethane
Main Wheel Size9"
Maximum Lifting Height7"
Minimum Lifting Height3"
Number Of Batteries2
OperationElectric
Overall Height52"
Overall Length70"
Overall Lxwxh70" x 27" x 52"
Overall Width27"
Pallet Jack OperationElectric
Power Connection TypePlug In
Roller Dia.3 5/16"
Roller MaterialPolyurethane
Steer Wheel Axle Diameter3/4"
Steer Wheel Bearing TypeBall Bearing
Steer Wheel Diameter9"
Steer Wheel Width2 3/8"
Steer Wheel/tread MaterialPolyurethane
Wheel Base53 1/2"
Wheel MaterialRubber
Wheel TypeTread On Core
Width Across Forks27"
Width Between Forks14 1/2"
Battery VoltageAC
Charge Time4 hrs.
Charger Voltage110V AC
Load Capacity4000 lbs.
Run Time5 hrs.
StandardsCE
Weight1000 lbs.

Shipping Info:

Ship weight (kg) 450
Ship height (cm)132.08
Ship length (cm)177.8
Ship width (cm)68.58
Country of OriginCN

Product Variants

ProductModelWidth Across ForksOverall LengthOverall WidthOverall HeightLoad CapacityMin. Lifting HeightMax. Lifting HeightFork LengthPrice
DAYTON 12U123 Pallet Truck With Hand Brake Capacity 5500 Lb | AA4LVA 12U12327"63 1/2"27"48"5500 lbs.2 7/8"7 1/2"-€743.99
RFQ
DAYTON 2TUR3 Pallet Jack Galvanised Fork L 48 In | AC3HXM 2TUR327"62"27"48"5500 lbs.2 7/8"7 1/2"-€839.15
RFQ
DAYTON 2TUR4 Pallet Truck Galvanised Nylon Rollers | AC3HXN 2TUR420 1/2"62"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€754.45
RFQ
DAYTON 2TUR5 Pallet Truck Fork L 42 Inch Length 56 x W 27 In | AC3HXP 2TUR527"56"27"48"5500 lbs.2 7/8"7 1/2"-€693.21
DAYTON 2TUR6 Pallet Truck Fork L 42 Inch 56 x 20 1/2 In | AC3HXQ 2TUR620 1/2"56"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€459.69
DAYTON 2TUR7 Pallet Truck Fork L 36 Inch Length 50 x W 27 In | AC3HXR 2TUR727"50"27"48"5500 lbs.2 7/8"7 1/2"-€738.15
DAYTON 2TUR8 Pallet Truck Fork L 36 Inch Length 50 x W 20 1/2 | AC3HXT 2TUR820 1/2"50"20 1/2"48"5500 lbs.2 7/8"7 1/2"-€696.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 478N31 Powered Pallet Jack, 4000 lbs. Load Capacity, 48 x 6 3/8 Inch Size, Standard Fork
€8,570.94 /unit