Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 3XA89 Ac Gearmotor 80 Rpm Tefc 115/230v | AD2ZRA

DAYTON 3XA89 Ac Gearmotor 80 Rpm Tefc 115/230v

Item: AD2ZRA Model: 3XA89
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,053.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps2.35/1.25A
Bearing TypeNeedle On Case, Ball On Motor
Brake TypeAdaptable To 5X400
Capacitor RequiredYes
Enclosure TypeTotally Enclosed Fan Cooled
Full Load Amps2.35/1.25A
Gear Case MaterialDie Cast Aluminium
Gear MaterialHardened Steel
Gear Ratio20:1
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationRight Angle
Gearmotor Shaft TypeSingle Right
Housing MaterialDie Cast Aluminium
Input Hp1/4 hp
Inverter RatedYes
Inverter Rating201
Keyway Depth1/8"
Keyway Width3/16"
LubricationOil Filled
Max. Ambient Temp.40°C
Maximum Torque108 lbs.-in.
Motor Thermal ProtectionNone
Mount Hole Center-to-center Length3"
Mount Hole Center-to-center Width3 1/4"
Mount TypeAll Angle
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm80 RPM
Nameplate Rpm Range76-100 RPM
No. Of Output Shafts1
Number Of Output Shafts1
Operating Voltage115/230V AC
Output LocationRight Hand
Output Shaft Dia.5/8"
Output Shaft Height1.69"
Output Shaft Length1 1/2"
Overall Height6"
Overall Width5.63"
Overhung Load200 lbs.
Phase1
RotationReversible
Rpm @ 50 Hz71 RPM
Rpm Range76-100 RPM
SealsLip Type On Input, Output Shaft
Shaft Dia.5/8"
Shaft OrientationRight Angle
Thermal ProtectionNone
TypePermanent Split Capacitor
Includes CapacitorCapacitor Included
Motor TypePermanent Split Capacitor
Nameplate Speed80 RPM
Output DirectionRight Hand
Output Shaft Diameter5/8"
Overhung Load Capacity200 lbs.-ft.
Seal TypeLip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)22.86
Ship length (cm)49.53
Ship width (cm)24.13
HS code8501404020
Country of OriginUS

Product Variants

ProductModelShaft OrientationRotationOperating VoltageGear RatioNameplate Rpm RangeNumber Of Output ShaftsOverhung LoadGear Case MaterialPrice
DAYTON 1L509 Ac Gearmotor 12 Rpm Tefc 115/230v | AB2CAK 1L509InlineClockwise/Counter Clockwise115/230V AC138:10-15 RPM2550 lbs.Die Cast Aluminium€1,071.73
DAYTON 1L510 Ac Gearmotor 6.5 Rpm Tefc 115/230v | AB2CAL 1L510InlineClockwise/Counter Clockwise115/230V AC261:10-15 RPM2550 lbs.Die Cast Aluminium€1,057.61
DAYTON 1L533 Ac Gearmotor 157 Rpm Tefc 115/230v | AB2CBJ 1L533Right AngleReversible115/230V AC10:1151-200 RPM2200 lbs.Die Cast Aluminium€681.42
DAYTON 1L534 Ac Gearmotor 80 Rpm Tefc 115/230v | AB2CBK 1L534Right AngleReversible115/230V AC20:176-100 RPM-225 lbs.Die Cast Aluminium€790.53
DAYTON 1L535 Ac Gearmotor 54 Rpm Tefc 115/230v | AB2CBL 1L535Right AngleReversible115/230V AC30:151-75 RPM-225 lbs.Die Cast Aluminium€862.52
DAYTON 1L536 Ac Gearmotor 27 Rpm Tefc 115/230v | AB2CBM 1L536Right AngleReversible115/230V AC60:116-30 RPM-225 lbs.Die Cast Aluminium€864.35
DAYTON 1L538 Ac Gearmotor 41 Rpm Tefc 115/230v | AB2CBP 1L538Right AngleReversible115/230V AC40:131-50 RPM2225 lbs.Die Cast Aluminium€842.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3XA89 Ac Gearmotor 80 Rpm Tefc 115/230v
€1,053.49 /unit