Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3GTG1 Propeller 20 Inch 5/8 Bore 4580 Cfm | AC9HWD

DAYTON 3GTG1 Propeller 20 Inch 5/8 Bore 4580 Cfm

Item: AC9HWD Model: 3GTG1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€206.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Bore Dia.5/8"
Cfm @ 0.375-in. Sp2840 CFM
Cfm @ 0.500-in. Sp2325 CFM
Dimension A19 7/8"
Dimension B2 7/16"
Keyway Depth0.094"
Keyway Width0.188"
Number Of Blades4
Number Of Set Screws2
Pitch24°
Propeller Dia.20"
Propeller MaterialSpark Resistant Cast Aluminum
RemarksView Catalog Page For Better Selection Criteria
RotationCW Facing Discharge
TypeReplacement
Max. Rpm1725 RPM

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)43.18
Ship length (cm)43.18
Ship width (cm)10.16
HS code8414901080
Country of OriginTW

Product Details:

    • Number of Set Screws (2)

Product Variants

ProductModelNumber Of BladesPropeller Dia.Bore Dia.RotationPropeller MaterialBlade WidthRequired Motor HpCfm @ 0.375-in. SpPrice
DAYTON 50M234 Replacement Propeller | AB6FPQ 21DT26 50M234--------€1,073.51
DAYTON 2C362 Blade Fan 18 Inch Diameter | AB9CXV 2C362318"1/2"CW Facing DischargeAluminum9.187"--€83.53
DAYTON 2C683 Blade Fan 12 In | AB9CZM 2C683312"1/2"CW Facing DischargeAluminum5.562"--€62.76
DAYTON 2C842 Blade Fan 12 In | AB9DAF 2C842312"3/8"CW Facing DischargeAluminum5.562"--€62.15
DAYTON 2C855 Blade Fan 12 In | AB9DAG 2C855312"3/8"CW Facing DischargeAluminum5.562"--€64.59
DAYTON 2MXX7 Propeller Diameter 14 Inch Bore Diameter 1/2 In | AC2URF 2MXX7514"1/2"CW Facing DischargeAluminum3 1/2"--€24.40
DAYTON 2MXX8 Propeller Diameter 10 Inch Bore Diameter 1/4 In | AC2URG 2MXX8510"1/4"CCW Facing DischargeAluminum1 5/8"--€15.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3GTG1 Propeller 20 Inch 5/8 Bore 4580 Cfm
€206.20 /unit