Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2MXX7 Propeller Diameter 14 Inch Bore Diameter 1/2 In | AC2URF

DAYTON 2MXX7 Propeller Diameter 14 Inch Bore Diameter 1/2 In

Item: AC2URF Model: 2MXX7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Blade Width3 1/2"
Bore Dia.1/2"
Dimension A3 1/2"
Number Of Blades5
Number Of Set Screws1
Pitch32°
Propeller Dia.14"
Propeller MaterialAluminum
RemarksView Catalog Page For Better Selection Criteria
RotationCW Facing Discharge
TypeReplacement

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)9.14
Ship length (cm)41.91
Ship width (cm)39.37
HS code8414901080
Country of OriginUS

Product Details:

    • Number of Set Screws (1)

Product Variants

ProductModelNumber Of BladesPropeller Dia.Bore Dia.RotationPropeller MaterialBlade WidthRequired Motor HpCfm @ 0.375-in. SpPrice
DAYTON 50M234 Replacement Propeller | AB6FPQ 21DT26 50M234--------€1,073.51
DAYTON 2C362 Blade Fan 18 Inch Diameter | AB9CXV 2C362318"1/2"CW Facing DischargeAluminum9.187"--€83.53
DAYTON 2C683 Blade Fan 12 In | AB9CZM 2C683312"1/2"CW Facing DischargeAluminum5.562"--€62.76
DAYTON 2C842 Blade Fan 12 In | AB9DAF 2C842312"3/8"CW Facing DischargeAluminum5.562"--€62.15
DAYTON 2C855 Blade Fan 12 In | AB9DAG 2C855312"3/8"CW Facing DischargeAluminum5.562"--€64.59
DAYTON 2MXX8 Propeller Diameter 10 Inch Bore Diameter 1/4 In | AC2URG 2MXX8510"1/4"CCW Facing DischargeAluminum1 5/8"--€15.91
DAYTON 2MXX9 Propeller Diameter 12 Inch Bore Diameter 5/16 In | AC2URH 2MXX9512"0.312"CW Facing DischargeAluminum2 1/8"--€21.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2MXX7 Propeller Diameter 14 Inch Bore Diameter 1/2 In
€30.66 /unit