Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 36GK98 Thermocouple Probe Type K 12 Inch Length 19 AWG | AH6VAF

DAYTON 36GK98 Thermocouple Probe Type K 12 Inch Length 19 AWG

Item: AH6VAF Model: 36GK98
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Probe
Alloy TypeAlloy 600
Cable Length12"
Fitting TypeCompression
For AirYes
For ApplicationAir, Gas, Liquid
For GasesYes
For Liquids And GelsYes
For SolidsNo
For SurfacesNo
Grounded / UngroundedUngrounded
Head MaterialInconel
Includes ThermowellNo
Insulation MaterialMagnesium Oxide
Junction TypeUngrounded
MaterialInconel , Metal Insulated Cable
Max. Pressure1000 psi
Maximum Wire Gauge20 AWG
Plug Or Connector TypeStandard Plug
Probe BendStraight
Probe Dia.0.188"
Probe Length12"
Probe Sheath MaterialInconel
Probe Tip Dia.0.188"
Response Time2.3 sec.
Sensor TypeThermocouple
Sheath Size0.188"
Sheath Size (in.)0.188"
Temp. Limit2150°F
Thermocouple Element19 AWG
Thermocouple TypeK
Tip StyleRounded
Cable MaterialMagnesium Oxide Insulation
Connector TypeStandard Plug
Probe Size3/16" x 12"
Product TypeThermocouple Probe

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.03
Ship length (cm)40.64
Ship width (cm)4.32
Country of OriginUS

Product Details:

    • Grounded / Ungrounded : Ungrounded

Product Variants

ProductModelMaterialSheath Size (in.)Thermocouple ElementProbe LengthThermocouple TypePlug Or Connector TypeTemp. LimitInsulation MaterialPrice
DAYTON 36GK68 Thermocouple Probe Type J 12 Inch Length 22 AWG | AH6UYY 36GK68Stainless Steel0.125"22 AWG12"JMini Plug1650°FMagnesium Oxide€31.06
DAYTON 36GK69 Thermocouple Probe Type J 18 Inch Length 22 AWG | AH6UYZ 36GK69Stainless Steel0.125"22 AWG18"JMini Plug1650°FMagnesium Oxide€34.88
DAYTON 36GK70 Thermocouple Probe Type J 24 inch SS 22 AWG | AH6UZA 36GK70Stainless Steel0.125"22 AWG24"JMini Plug1650°FMagnesium Oxide€38.68
DAYTON 36GK71 Thermocouple Probe K 12 Inch Inconel 22 AWG | AH6UZB 36GK71Inconel0.125"22 AWG12"KMini Plug2150°FMagnesium Oxide€32.41
DAYTON 36GK72 Thermocouple Probe Type K 18 Inch Length Inconel | AH6UZC 36GK72Inconel0.125"22 AWG18"KMini Plug2150°FMagnesium Oxide€40.96
DAYTON 36GK73 Thermocouple Probe Type K 24 Inch Length Inconel | AH6UZD 36GK73Inconel0.125"22 AWG24"KMini Plug2150°FMagnesium Oxide€42.93
DAYTON 36GK74 Thermocouple Probe Type J 12 Inch SS 22 AWG | AH6UZE 36GK74Stainless Steel0.125"22 AWG12"JMini Plug1650°FMagnesium Oxide€35.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 36GK98 Thermocouple Probe Type K 12 Inch Length 19 AWG
€57.82 /unit