Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 36GK71 Thermocouple Probe K 12 Inch Inconel 22 AWG | AH6UZB

DAYTON 36GK71 Thermocouple Probe K 12 Inch Inconel 22 AWG

Item: AH6UZB Model: 36GK71
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Probe
Alloy TypeAlloy 600
Cable Length12"
Fitting TypeCompression
For AirYes
For ApplicationAir, Gas, Liquid
For GasesYes
For Liquids And GelsYes
For SolidsNo
For SurfacesNo
Grounded / UngroundedGrounded
Head MaterialInconel
Includes ThermowellNo
Insulation MaterialMagnesium Oxide
Junction TypeGrounded
MaterialInconel , Metal Insulated Cable
Max. Pressure1000 psi
Maximum Wire Gauge20 AWG
Plug Or Connector TypeMini Plug
Probe BendStraight
Probe Dia.1/8"
Probe Length12"
Probe Sheath MaterialInconel
Probe Tip Dia.1/8"
Response Time0.5 sec.
Sensor TypeThermocouple
Sheath Size1/8"
Sheath Size (in.)0.125"
Temp. Limit2150°F
Thermocouple Element22 AWG
Thermocouple TypeK
Tip StyleRounded
Wire Size22 AWG
Accuracy+/-0.4 Over 293°C, +/-1.1 Below 293°C
Cable MaterialMagnesium Oxide Insulation
Connector TypeMini Plug
Head Connection1/16" MNPT, 1/2" MNPT, 1/4" MNPT, 1/8" MNPT
Maximum Temperature °c1250°C
Maximum Temperature °f2280°F
Minimum Temperature °c-200°C
Minimum Temperature °f-325°F
Probe Diameter0.125"
Probe Size1/8" x 12"
Probe Tip Diameter1/8"
Process Mounting1/4" MNPT, 1/8" MNPT
Product TypeThermocouple Probe
Temperature Range-325°F to +2280°F

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.52
Ship length (cm)38.1
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • Grounded / Ungrounded : Grounded

Product Variants

ProductModelMaterialSheath Size (in.)Thermocouple ElementProbe LengthThermocouple TypePlug Or Connector TypeTemp. LimitInsulation MaterialPrice
DAYTON 36GK68 Thermocouple Probe Type J 12 Inch Length 22 AWG | AH6UYY 36GK68Stainless Steel0.125"22 AWG12"JMini Plug1650°FMagnesium Oxide€31.06
DAYTON 36GK69 Thermocouple Probe Type J 18 Inch Length 22 AWG | AH6UYZ 36GK69Stainless Steel0.125"22 AWG18"JMini Plug1650°FMagnesium Oxide€34.88
DAYTON 36GK70 Thermocouple Probe Type J 24 inch SS 22 AWG | AH6UZA 36GK70Stainless Steel0.125"22 AWG24"JMini Plug1650°FMagnesium Oxide€38.68
DAYTON 36GK72 Thermocouple Probe Type K 18 Inch Length Inconel | AH6UZC 36GK72Inconel0.125"22 AWG18"KMini Plug2150°FMagnesium Oxide€40.96
DAYTON 36GK73 Thermocouple Probe Type K 24 Inch Length Inconel | AH6UZD 36GK73Inconel0.125"22 AWG24"KMini Plug2150°FMagnesium Oxide€42.93
DAYTON 36GK74 Thermocouple Probe Type J 12 Inch SS 22 AWG | AH6UZE 36GK74Stainless Steel0.125"22 AWG12"JMini Plug1650°FMagnesium Oxide€35.83
DAYTON 36GK75 Thermocouple Probe Type J 18 inch SS 22 AWG | AH6UZF 36GK75Stainless Steel0.125"22 AWG18"JMini Plug1650°FMagnesium Oxide€38.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 36GK71 Thermocouple Probe K 12 Inch Inconel 22 AWG
€43.19 /unit