WELLER WLTC08IR30 Soldering Tip, Conical, 0.8 mm W, 36.8 mm Lg | CU9VFB

WELLER WLTC08IR30 Soldering Tip, Conical, 0.8 mm W, 36.8 mm Lg

Item: CU9VFB Model: WLTC08IR30Cross Ref: 799RT6
In Stock

Get it by Friday, Jun 13

€14.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Tip
Compatible HandpieceWLIR30
For Use With Mfr. Model NumberWELLER
Tip Length36.8 mm
Tip TypeConical
Tip Width0.8 mm
Compatible ManufacturerWeller

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip TypeTip WidthCompatible HandpieceTip LengthMax. Operating Temp.Outside Dia.Tip ThicknessTip AnglePkg. Qty.Price
WELLER WLTS24IR60 Soldering Tips, Screwdriver, 2.4 mm Width | CU9VBL WLTS24IR60Screwdriver2.4 mm--880°F2.4 mm--3€15.77
WELLER T0054442899 Soldering Tip, Bent Chisel, 1.2 mm Width, 16.5 mm Lg | CU9VDZ T0054442899Bent Chisel1.2 mmWP 80WSP 80WSP 80NWXP 8016.5 mm850°F4.6 mm0.4 mm30°1€8.24
WELLER WLTSB10IR80 Soldering Tip, Bent Chisel, 10 mm W, 76.2 mm Lg | CU9VEA WLTSB10IR80Bent Chisel10 mmWLIR8076.2 mm----3€23.90
WELLER TPSI3 Soldering Tip, Bevel | CU9VEB TPSI3Bevel-PSI100CPSI100K-----1€17.90
WELLER ETCC Soldering Tip, Bevel, 3.2 mm Width, 34.5 mm Lg | CU9VEC ETCCBevel3.2 mmEC1201AEC1204APES50PES51WCC101WEP 7034.5 mm850°F6.8 mm-45°1€5.19
WELLER CT6E8 Soldering Tip, Chisel, 0.25 Inch Size W | CU9VED CT6E8Chisel1/4"W100P3W100PG-798°F---1€8.85
WELLER MTG40 Soldering Tip, Chisel, 0.63 Inch Size W | CU9VEE MTG40Chisel0.63"SPG80L-----1€32.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER WLTC08IR30 Soldering Tip, Conical, 0.8 mm W, 36.8 mm Lg
€14.14 /pack