Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 34RZ34 High Test Chain 1/4 Inch 20 Feet Length 2600 lb | AH4JPA

DAYTON 34RZ34 High Test Chain 1/4 Inch 20 Feet Length 2600 lb

Item: AH4JPA Model: 34RZ34
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain
Chain TypeHigh Test Chain
ClassificationHigh Test
Compatible Fitting ThicknessNot Applicable
FinishGalvanized
For LiftingNo
Includes HookNo Hook Included
Length20 ft.
Lifting CapabilityNot For Lifting
Link Inside Length1 1/4"
Link Inside Width3/8"
Link TypeStraight
Links Per Foot9.67
Material Thickness1/4"
Trade Size1/4"
TypeWelded
Welding TypeWelded
Working Load Limit2600 lbs.
Chain Grade43
MaterialAlloy Steel
Maximum Operating Temperature400°F
Minimum Operating Temperature-40°F
Overall Length20 ft.
StandardsNACM
Weight Per Foot0.66 lbs.

Shipping Info:

Ship weight (kg) 5.9445
Ship height (cm)8.89
Ship length (cm)24.13
Ship width (cm)15.24
Country of OriginCN

Product Details:

    • For Lifting : No

Product Variants

ProductModelTrade SizeWorking Load LimitFinishLink Inside LengthLink Inside WidthLinks Per FootChain TypeMaterialPrice
DAYTON 1DJR3 Chain Grade 43 1/4 Size 20 Feet 2600 Lb. | AA9JHJ 1DJR31/4"2600 lbs.Plain1 1/4"3/8"10Coil Chain-€83.55
DAYTON 1DJR4 Chain Grade 43 1/4 Size 130 Feet 2600 Lb. | AA9JHK 1DJR41/4"2600 lbs.Plain1 1/4"3/8"10Coil ChainCarbon Steel€361.57
DAYTON 1DJR5 Chain Grade 43 3/8 Size 20 Feet 5400 Lb. | AA9JHL 1DJR53/8"5400 lbs.Plain1 3/8"1/2"9Coil Chain-€97.78
DAYTON 1DJR6 Chain Grade 43 3/8 Size 60 Feet 5400 Lb. | AA9JHM 1DJR63/8"5400 lbs.Plain1 3/8"1/2"9Coil ChainCarbon Steel€284.97
DAYTON 1DJR7 Chain Grade 43 1/2 Size 20 Feet 9200 Lb. | AA9JHN 1DJR71/2"9200 lbs.Plain1 3/4"3/4"7Coil Chain-€183.61
DAYTON 34RZ44 High Test Chain Hot Dipped Galvanised 20 Feet Length 3900 lb | AH4JPL 34RZ445/16"3900 lbs.Galvanized1 1/4"1/2"9.3High Test Chain-€59.37
DAYTON 34RZ48 High Test Chain 5/16 Inch 20 Feet Length 3900 lb | AH4JPQ 34RZ485/16"3900 lbs.Galvanized--9.3--€58.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 34RZ34 High Test Chain 1/4 Inch 20 Feet Length 2600 lb
€44.79 /unit