DAYTON 1DJR5 Chain Grade 43 3/8 Size 20 Feet 5400 Lb. | AA9JHL

DAYTON 1DJR5 Chain Grade 43 3/8 Size 20 Feet 5400 Lb.

Item: AA9JHL Model: 1DJR5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Test Chain
Application ModesNot For Lifting
Chain TypeCoil Chain
Compatible Fitting ThicknessNot Applicable
FinishPlain
For LiftingNo
Includes HookNo Hook Included
Length20 ft.
Lifting CapabilityNot For Lifting
Link Inside Length1 3/8"
Link Inside Width1/2"
Link TypeStraight
Links Per Foot9
Material Thickness3/8"
Trade Size3/8"
Welding TypeWelded
Working Load Limit5400 lbs.
Chain Grade43
MaterialAlloy Steel
Maximum Operating Temperature400°F
Minimum Operating Temperature-40°F
Overall Length20 ft.
StandardsNACM
Weight Per Foot1.43 lbs.

Shipping Info:

Ship weight (kg) 13.6035
Ship height (cm)15.24
Ship length (cm)24.64
Ship width (cm)17.78
HS code7315825000
Country of OriginCN

Product Variants

ProductModelTrade SizeWorking Load LimitFinishLink Inside LengthLink Inside WidthLinks Per FootChain TypeMaterialPrice
DAYTON 1DJR3 Chain Grade 43 1/4 Size 20 Feet 2600 Lb. | AA9JHJ 1DJR31/4"2600 lbs.Plain1 1/4"3/8"10Coil Chain-€83.55
DAYTON 1DJR4 Chain Grade 43 1/4 Size 130 Feet 2600 Lb. | AA9JHK 1DJR41/4"2600 lbs.Plain1 1/4"3/8"10Coil ChainCarbon Steel€361.57
DAYTON 1DJR6 Chain Grade 43 3/8 Size 60 Feet 5400 Lb. | AA9JHM 1DJR63/8"5400 lbs.Plain1 3/8"1/2"9Coil ChainCarbon Steel€284.97
DAYTON 1DJR7 Chain Grade 43 1/2 Size 20 Feet 9200 Lb. | AA9JHN 1DJR71/2"9200 lbs.Plain1 3/4"3/4"7Coil Chain-€183.61
DAYTON 34RZ34 High Test Chain 1/4 Inch 20 Feet Length 2600 lb | AH4JPA 34RZ341/4"2600 lbs.Galvanized1 1/4"3/8"9.67High Test Chain-€43.59
DAYTON 34RZ44 High Test Chain Hot Dipped Galvanised 20 Feet Length 3900 lb | AH4JPL 34RZ445/16"3900 lbs.Galvanized1 1/4"1/2"9.3High Test Chain-€59.37
DAYTON 34RZ48 High Test Chain 5/16 Inch 20 Feet Length 3900 lb | AH4JPQ 34RZ485/16"3900 lbs.Galvanized--9.3--€58.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DJR5 Chain Grade 43 3/8 Size 20 Feet 5400 Lb.