Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL TLESC-30-626 Exit Device Trim, Lever, Satin Chrome, 84 Inch | CU6VPC

TOWNSTEEL TLESC-30-626 Exit Device Trim, Lever, Satin Chrome, 84 Inch Size

Item: CU6VPC Model: TLESC-30-626Cross Ref: 454U31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExit Device Trim
Ada CompliantNo
ApplicationCommercial Doors With Exit Devices
ColorSilver
CylinderNo
FeaturesClutch Freewheeling
FinishSatin Chrome
For Door Thickness2 1/4"
IncludesMounting Screws
Max. Door Height120"
Max. Door Width84"
Mfr. SeriesTLESC Series
Outside Trim TypeLever
PerformanceStandard Duty
StyleEscutcheon Lever
TypePassage
Visual Indicator MessageNo Message
Door Thickness - Maximum2 1/4"
Door Width - Maximum84"
Door Width - Minimum32"
Exit Device StyleEscutcheon Lever
Includes HardwareHardware Included
Product TypeMechanical Exit Device Trim

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleCylinderMax. Door WidthMax. Door HeightFinishPerformanceOutside Trim TypeVisual Indicator MessagePrice
TOWNSTEEL TLESC-00-626 Exit Device Trim, Lever, Satin Chrome, 84 Inch | CU6VPA TLESC-00-626Escutcheon LeverSingle84"120"Satin ChromeStandard DutyLeverNo Message€199.00
TOWNSTEEL TLESC-05-626 Exit Device Trim, Lever, Satin Chrome, 84 Inch | CU6VPB TLESC-05-626Escutcheon LeverSingle84"120"Satin ChromeStandard DutyLeverNo Message€204.71
TOWNSTEEL TL8000L-626 Outside Trim, Lever, Satin Chrome, 84 Inch Max. Door Width, TL8000 | CU6VPN TL8000L-626LeverSingle84"120"Satin ChromeStandard DutyLeverNo Message€146.05
TOWNSTEEL TL8000P-626 Outside Trim, Lever, Satin Chrome, 84 Inch Max. Door Width, TL8000, Silver | CU6VPP TL8000P-626LeverNo84"120"Satin ChromeStandard DutyLeverNo Message€135.61
TOWNSTEEL TL8000S-626 Outside Trim, Lever, Satin Chrome, 84 Inch Max. Door Width, TL8000, Silver, Single | CU6VPQ TL8000S-626LeverSingle84"120"Satin ChromeStandard DutyLeverNo Message€150.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL TLESC-30-626 Exit Device Trim, Lever, Satin Chrome, 84 Inch Size
€170.83 /unit