DAYTON 33N390 Mounting Base Flush Mount 1 T Red | AC6GFA

DAYTON 33N390 Mounting Base Flush Mount 1 T Red

Item: AC6GFA Model: 33N390
In Stock

Get it by Friday, Jun 13

€484.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
Capacity1 ton.
ColorRed
ConstructionWelded Steel
FinishPowder Coat
Mast Dia.4 1/2"
MaterialWelded Steel
Mounting TypeFlush
TypeFlush Mount
Base TypeSocket
Compatible With Grainger Part Number7CZ21, 7CZ22, 7CZ23, 7CZ24
Compatible With Manufacturer Part Number7CZ21, 7CZ22, 7CZ23, 7CZ24
For Mast Diameter4.5"
IncludesOIPM
Maximum Load Capacity2000 lbs.

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)42.29
Ship length (cm)38.99
Ship width (cm)42.29
HS code8431491010
Country of OriginCN

Product Variants

ProductModelMast Dia.ColorFinishConstructionMaterialMounting TypeTypePrice
DAYTON 33N386 Mounting Base Flush Mount 1/2 T Galvanised | AC6GEW 33N3863 1/2"SilverGalvanizedWelded SteelWelded SteelFlushFlush Mount€371.02
DAYTON 33N388 Mounting Base Flush Mount 1/2 T Stainless Steel | AC6GEY 33N3883 1/2"SilverStainless SteelWelded Stainless SteelWelded Stainless SteelFlushFlush Mount€836.37
DAYTON 33N392 Mounting Base Flush Mount 1 T Galvanised | AC6GFC 33N3924 1/2"SilverGalvanizedWelded SteelWelded SteelFlushFlush Mount€507.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33N390 Mounting Base Flush Mount 1 T Red
€484.14 /unit