DAYTON 33N386 Mounting Base Flush Mount 1/2 T Galvanised | AC6GEW

DAYTON 33N386 Mounting Base Flush Mount 1/2 T Galvanised

Item: AC6GEW Model: 33N386
In Stock

Get it by Friday, Jun 13

€445.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
Capacity0.5 ton.
ColorSilver
ConstructionWelded Steel
FinishGalvanized
Mast Dia.3 1/2"
MaterialWelded Steel
Mounting TypeFlush
TypeFlush Mount
Base TypeSocket
Compatible With Grainger Part Number7CZ15, 7CZ16, 7CZ17, 7CZ18
Compatible With Manufacturer Part Number7CZ15, 7CZ16, 7CZ17, 7CZ18
For Mast Diameter3.5"
IncludesOIPM
Maximum Load Capacity1000 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)42.29
Ship length (cm)38.51
Ship width (cm)42.29
HS code8431491010
Country of OriginCN

Product Variants

ProductModelMast Dia.ColorFinishConstructionMaterialMounting TypeTypePrice
DAYTON 33N388 Mounting Base Flush Mount 1/2 T Stainless Steel | AC6GEY 33N3883 1/2"SilverStainless SteelWelded Stainless SteelWelded Stainless SteelFlushFlush Mount€836.37
DAYTON 33N390 Mounting Base Flush Mount 1 T Red | AC6GFA 33N3904 1/2"RedPowder CoatWelded SteelWelded SteelFlushFlush Mount€403.51
DAYTON 33N392 Mounting Base Flush Mount 1 T Galvanised | AC6GFC 33N3924 1/2"SilverGalvanizedWelded SteelWelded SteelFlushFlush Mount€507.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 33N386 Mounting Base Flush Mount 1/2 T Galvanised
€445.16 /unit