Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 32W273 Control Station 4 4 x Up/stop/down | AC6CZK

DAYTON 32W273 Control Station 4 4 x Up/stop/down

Item: AC6CZK Model: 32W273
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€118.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
Action TypeMomentary
Contact Rating3A @ 240V AC, 6A @ 120V AC, 0.27A @ 250V DC, 0.55A @ 125V DC
Depth2.69"
Enclosure ColorGray
Enclosure MaterialABS
Head MaterialPlastic
Height1.98"
LegendUp/Stop/Down
MountingSurface
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 4, NEMA 4X
Number Of Operators3
Operator ColorBlack, Red
Type Of OperatorPush Button/Push Button/Push Button
Width5.27"
Ac Contact Rating10A @ 600V
Nema Enclosure RatingNEMA 4, NEMA 4X
Operator LegendUp/Stop/Down
Operator TypePush Button
Overall Depth2.69"
Overall Height1.98"
Overall Width5.27"
Product TypeControl Station
Push Button TypeFlush
StandardsCE, CSA, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)3.05
Ship length (cm)18.8
Ship width (cm)18.8
HS code8536509035
Country of OriginIN

Product Variants

ProductModelNumber Of OperatorsDepthHeightAction TypeNema RatingEnclosure MaterialNema Contact Rating DesignationOperator ColorPrice
DAYTON 20C792 Control Station Open/close 2no | AB4QMB 20C79222.06"2.19"Momentary/Momentary-Glass Filled PolyesterA600/P600Black€70.86
DAYTON 20C793 Control Station Nema 1 2 Operators | AB4QMC 20C79322.06"2.19"--Glass Filled PolyesterA600/P600Black, Red€83.69
DAYTON 20C794 Control Station 2 Operators 1no/1nc | AB4QMD 20C79422.06"2.34"Momentary/Momentary-Glass Filled PolyesterA600/P600Black, Red€82.18
DAYTON 20C795 Control Station 2 Operators 2no | AB4QME 20C79522.06"2.19"Momentary/Momentary-Glass Filled PolyesterA600/P600Black€110.18
DAYTON 20C796 Control Station 2no/nc 1nc | AB4QMF 20C79632.06"2.19"--Glass Filled PolyesterA600/P600Black, Red€70.07
DAYTON 20C797 Control Station 2 Operators 2no/nc 1nc | AB4QMG 20C79732.06"2.19"--Glass Filled PolyesterA600/P600Black, Red€173.61
DAYTON 20C798 Control Station Nema 1 5.04 Inch Length | AB4QMH 20C79832.06"2.19"--Glass Filled PolyesterA600/P600Black, Red€113.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 32W273 Control Station 4 4 x Up/stop/down
€118.98 /unit