Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 20C796 Control Station 2no/nc 1nc | AB4QMF

DAYTON 20C796 Control Station 2no/nc 1nc

Item: AB4QMF Model: 20C796
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
Contact Form2NO/2NC And 1NC
Contact Rating1.2A @ 600V AC, 1.5A @ 480V AC, 3A @ 240V AC, 6A @ 120V AC
Cover MaterialGlass Filled Polyester
Depth2.06"
Enclosure ColorGray
Enclosure MaterialGlass Filled Polyester
Head MaterialPlastic
Height2.19"
LegendForward/Reverse/Stop
MountingSurface
Nema Contact Rating DesignationA600/P600
Number Of Operators3
Operator ColorBlack, Red
Type Of OperatorPush Button/Push Button/Push Button
Width3.69"

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)6.6
Ship length (cm)14.48
Ship width (cm)7.11
HS code8537106000
Country of OriginCN

Product Details:

    • Mechanical Interlock (No)

Product Variants

ProductModelNumber Of OperatorsDepthHeightAction TypeNema RatingEnclosure MaterialNema Contact Rating DesignationOperator ColorPrice
DAYTON 20C792 Control Station Open/close 2no | AB4QMB 20C79222.06"2.19"Momentary/Momentary-Glass Filled PolyesterA600/P600Black€70.86
DAYTON 20C793 Control Station Nema 1 2 Operators | AB4QMC 20C79322.06"2.19"--Glass Filled PolyesterA600/P600Black, Red€83.69
DAYTON 20C794 Control Station 2 Operators 1no/1nc | AB4QMD 20C79422.06"2.34"Momentary/Momentary-Glass Filled PolyesterA600/P600Black, Red€82.18
DAYTON 20C795 Control Station 2 Operators 2no | AB4QME 20C79522.06"2.19"Momentary/Momentary-Glass Filled PolyesterA600/P600Black€110.18
DAYTON 20C797 Control Station 2 Operators 2no/nc 1nc | AB4QMG 20C79732.06"2.19"--Glass Filled PolyesterA600/P600Black, Red€173.61
DAYTON 20C798 Control Station Nema 1 5.04 Inch Length | AB4QMH 20C79832.06"2.19"--Glass Filled PolyesterA600/P600Black, Red€113.91
DAYTON 20C799 Control Station 2 Operators 2no/nc 1nc | AB4QMJ 20C79932.06"2.19"--Glass Filled PolyesterA600/P600Black, Red€161.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 20C796 Control Station 2no/nc 1nc
€78.84 /unit