Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY MJ-GS1040-8 FT Chain Guide | CT3TEH

MJ MAY MJ-GS1040-8 FT Chain Guide

Item: CT3TEH Model: MJ-GS1040-8 FTCross Ref: 792X21
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€762.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Guide
Chain Number40
Channel Depth0.55"
Channel TypeDeep Channel
ColorBlack
For Number Of Strands1
For Pitch TypeSingle Pitch
Frame MaterialStainless Steel
Frame TypeNon Flanged Frame
Guide MaterialUHMWPE
Length8 ft.
Max. Operating Temp.175°F
Overall Height0.94"
Overall Width1.18"
Maximum Operating Temperature175°F
Overall Length8 ft.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightOverall WidthColorChannel DepthCenter Channel WidthFrame MaterialInside WidthMax. Operating Temp.Price
MJ MAY MJ-NC1080-4 FT Chain Guide | CT3RUA MJ-NC1080-4 FT0.71"1.34"Black-14/25"--175°F€159.22
MJ MAY MJ-DPD2040-7 FT Chain Guide | CT3RUB MJ-DPD2040-7 FT0.31"1"Black2/25"1/4"--175°F€113.34
MJ MAY MJ-DPD2060-10FT Chain Guide | CT3RUC MJ-DPD2060-10FT0.31"1 1/4"Black3/25"11/25"--175°F€178.41
MJ MAY MJ-GS1060-2 FT Chain Guide | CT3RUD MJ-GS1060-2 FT1.13"1.18"Black0.82"-Stainless Steel-175°F€225.46
MJ MAY MJ-DPD2040-10FT Chain Guide | CT3RUE MJ-DPD2040-10FT0.31"1"Black2/25"1/4"--175°F€161.91
MJ MAY MJ-DPC2080-9 FT Chain Guide | CT3RUF MJ-DPC2080-9 FT1/2"2"Black1/4"14/25"--175°F€239.89
MJ MAY MJ-DPD2060-6 FT Chain Guide | CT3RUG MJ-DPD2060-6 FT0.31"1 1/4"Black3/25"11/25"--175°F€107.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY MJ-GS1040-8 FT Chain Guide
€762.06 /unit