Item | Variable Frequency Drive |
Adjustable Acceleration Time | 0.1 sec. to 180 sec. |
Adjustable Deceleration Time | 0.3 sec. to 180 sec. |
Control Type | Keypad , Keypad, Digital Display |
Depth | 5.1" |
Digital Readout | Yes |
Display Type | Digital |
Displays | Bus Voltage, Custom Units, Hertz, Motor Current, Motor Frequency, Motor Voltage, RPM, Set Frequency , Digital Display |
Dynamic Braking | Injection Braking , Yes |
Enclosure | Open |
Enclosure Type | Open |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Height | 7 1/4" |
Input Phase | 1 |
Input Voltage | 115/208-230V AC |
Key Pad Lockout | Enclosure Padlock , Yes |
Max. Hp | 1 hp |
Max. Output Amps | 4A |
Maximum Output Power | 1 hp |
Output Frequency | 0-240 Hz |
Output Phase Ac | 3 |
Output Type | Digital |
Overall Depth | 5 1/8" |
Overall Height | 7 1/4" |
Overall Width | 3 3/8" |
Protection | Electronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Undervoltage, Nuisance Tripping, Phase Loss, Mov Input Transient Suppression |
Start/stop Control | Manual |
Starting Torque | 200% |
Torque @ 1 Hz | 100% |
Width | 3 2/5" |
With Bypass / No Bypass | No Bypass |
With Line Contactor / No Line Contactor | No Line Contactor |
Application | Actuators, Air Cleaners, Amusement Rides, And Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door And Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators And Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding And Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, |
Color | Blue |
Control Method | Keypad |
Enclosure Rating | IP20 |
Input Frequency | 50/60 Hz |
Input Phase Ac | 1 |
Maximum Output Current | 4A |
Output Frequency Range | 0-240 Hz |
Output Voltage | 230V AC |
Standards | UL, CSA, CE |