Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 31EH56 Transformer In 240/480v Out 24v 500va | AG2BTM

DAYTON 31EH56 Transformer In 240/480v Out 24v 500va

Item: AG2BTM Model: 31EH56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€409.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth5.45"
Enclosure FinishNo Finish
Frequency50/60 Hz
Green Certification Or Other RecognitionRoHS.png
Height5.93"
MountingPanel
Phase1
Temp. Rise80°C
TypeEncapsulated
Va Rating500 VA
Width5 1/4"
Enclosure StyleEnclosed
For Fuse ClassClass CC
For Fuse Diameter7/16"
For Fuse Length1 1/2"
Input Voltage240/480V AC
Mounting LocationFoot
Overall Depth6.11"
Overall Height6.52"
Overall Width5 1/4"
Protective DevicePrimary And Secondary Fuse
StandardsROHS, UL/CUL LISTED FILE #E46323

Shipping Info:

Ship weight (kg) 7.6095
Ship height (cm)16.51
Ship length (cm)21.84
Ship width (cm)14.73
HS code8504314065

Product Details:

    • Fused (Yes)

Product Variants

ProductModelProtection DeviceTemp. RiseEnclosure FinishVa RatingFrequencyPhaseTypeEnclosure StylePrice
DAYTON 31EG82 Transformer In 240/480v Out 120v 50va | AG2BPH 31EG82Secondary Fuse55°CNo Finish50 VA50/60 Hz1EncapsulatedEncapsulated€120.12
DAYTON 31EG83 Transformer In 240/480v Out 120v 75va | AG2BPJ 31EG83Secondary Fuse55°CNo Finish75 VA50/60 Hz1EncapsulatedEncapsulated€148.72
DAYTON 31EG84 Transformer In 240/480v Out 120v 100va | AG2BPK 31EG84Secondary Fuse55°CNo Finish100 VA50/60 Hz1EncapsulatedEncapsulated€169.25
DAYTON 31EG85 Transformer In 240/480v Out 120v 150va | AG2BPL 31EG85Secondary Fuse80°CNo Finish150 VA50/60 Hz1EncapsulatedEncapsulated€176.00
DAYTON 31EG86 Transformer In 240/480v Out 120v 200va | AG2BPM 31EG86Secondary Fuse80°CNo Finish200 VA50/60 Hz1EncapsulatedEncapsulated€241.96
DAYTON 31EG87 Transformer In 240/480v Out 120v 250va | AG2BPN 31EG87Secondary Fuse80°CNo Finish250 VA50/60 Hz1EncapsulatedEncapsulated€283.83
DAYTON 31EG88 Transformer In 240/480v Out 120v 300va | AG2BPP 31EG88Secondary Fuse80°CNo Finish300 VA50/60 Hz1EncapsulatedEncapsulated€283.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31EH56 Transformer In 240/480v Out 24v 500va
€409.79 /unit