Flat Shipping

Flat Shipping at €24.99 + VAT

3M 88743 Disc Pad Face Plate Hub 2.5 Inch Diameter - Pack Of 10 | AB9BWU 2AZB7

3M 7000120459 88743 Fiber Disc Pad Hub, 5/8 Inch-11, 2 1/2 Inch Dia, 12 5/16 Inch Height, Black, 10 PK

Item: AB9BWU Model: 7000120459Cross Ref: 2AZB7 / 88743
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€445.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Pad Face Plate Hub
Diameter2 1/2"
Mounting TypeThreaded
ColorBlack
Compatible Abrasive TypeFiber Discs
Connector TypeThreaded Hole
Overall Diameter2 1/2"
Overall Length12 5/16"
Product TypeDisc Pad Hub

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)22.35
Ship length (cm)31.27
Ship width (cm)22.61
HS code8467990190
Country of OriginUS

Product Variants

ProductModelDiameterMounting TypeMax. Operating SpeedDensity RatingConnector TypeColorOverall ThicknessMax. SpeedPkg. Qty.Price
3M 60306 Disc Pad Face Plate Hub 4.5 Inch Diameter - Pack Of 10 | AB9WVK 2FXX9 70103283364 1/2"ThreadedNot Applicable-Threaded HoleBlackNot Applicable-10€327.00
3M 45190 Disc Pad Face Plate Hub 4-1/2 Inch Diameter | AF2GYE 6TR35 70000456594 1/2"ThreadedNot Applicable-Threaded HoleBlackNot Applicable-1€47.66
3M 45205 Disc Pad Face Plate Hub 2-1/2 Inch Diameter | AF2GYF 6TR47 70001203982 1/2"Threaded------1€39.75
3M 11823 Disc Backup Pad, 4 1/2 Inch Size, Quick Change, 13000 Max RPM | CF2JXQ 40E319 7100080331---Hard---13000 RPM1€124.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000120459 88743 Fiber Disc Pad Hub, 5/8 Inch-11, 2 1/2 Inch Dia, 12 5/16 Inch Height, Black, 10 PK
€445.63 /pack