Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 31EG85 Transformer In 240/480v Out 120v 150va | AG2BPL

DAYTON 31EG85 Transformer In 240/480v Out 120v 150va

Item: AG2BPL Model: 31EG85
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€202.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth3.58"
Enclosure FinishNo Finish
Enclosure StyleEncapsulated
For Fuse ClassMidget
Frequency50/60 Hz
FusedNo
Green Certification Or Other RecognitionRoHS.png
Height3.62"
IncludesFactory Installed Secondary Fuse Clip
MountingPanel
Phase1
Protection DeviceSecondary Fuse
Temp. Rise80°C
TypeEncapsulated
Va Rating150 VA
Va Rating - Transformer150 VA
Width3 3/4"
For Fuse Diameter7/16"
For Fuse Length1 1/2"
Input Voltage220/230/240/440/460/480V AC
Mounting LocationFoot
Overall Depth3.88"
Overall Height3.74"
Overall Width3 3/4"
Protective DeviceSecondary Fuse
StandardsROHS, UL/CUL LISTED FILE #E46323

Shipping Info:

Ship weight (kg) 2.376
Ship height (cm)11.68
Ship length (cm)14.48
Ship width (cm)12.95
HS code8504314065
Country of OriginUS

Product Details:

    • Fused (Yes)

Product Variants

ProductModelProtection DeviceTemp. RiseEnclosure FinishVa RatingFrequencyPhaseTypeEnclosure StylePrice
DAYTON 31EG82 Transformer In 240/480v Out 120v 50va | AG2BPH 31EG82Secondary Fuse55°CNo Finish50 VA50/60 Hz1EncapsulatedEncapsulated€120.12
DAYTON 31EG83 Transformer In 240/480v Out 120v 75va | AG2BPJ 31EG83Secondary Fuse55°CNo Finish75 VA50/60 Hz1EncapsulatedEncapsulated€148.72
DAYTON 31EG84 Transformer In 240/480v Out 120v 100va | AG2BPK 31EG84Secondary Fuse55°CNo Finish100 VA50/60 Hz1EncapsulatedEncapsulated€169.25
DAYTON 31EG86 Transformer In 240/480v Out 120v 200va | AG2BPM 31EG86Secondary Fuse80°CNo Finish200 VA50/60 Hz1EncapsulatedEncapsulated€241.96
DAYTON 31EG87 Transformer In 240/480v Out 120v 250va | AG2BPN 31EG87Secondary Fuse80°CNo Finish250 VA50/60 Hz1EncapsulatedEncapsulated€283.83
DAYTON 31EG88 Transformer In 240/480v Out 120v 300va | AG2BPP 31EG88Secondary Fuse80°CNo Finish300 VA50/60 Hz1EncapsulatedEncapsulated€283.24
DAYTON 31EG89 Transformer In 240/480v Out 120v 350va | AG2BPQ 31EG89Secondary Fuse80°CNo Finish350 VA50/60 Hz1EncapsulatedEncapsulated€371.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 31EG85 Transformer In 240/480v Out 120v 150va
€202.08 /unit