Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 310-002148 Tree Bur Sg, Single Cut, 3/32 Inch Shank Dia., 3/32 Inch Head Dia., 1/4 Inch Cut

Item: CH6TJU Model: 310-002148Cross Ref: 22YC52
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Cut TypeSingle
End TypePointed
Head Diameter3/32"
Head Length1/4"
Head MaterialCarbide
Head Material GradeGrade C2 Submicron
Head ShapeTree
Overall Length1 1/2"
Shank MaterialCarbide

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUSA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 310-002148 Tree Bur Sg, Single Cut, 3/32 Inch Shank Dia., 3/32 Inch Head Dia., 1/4 Inch Cut
€11.54 /unit