DAYTON 2ZWR3 Pump Centrifugal 3 Hp 3-phase 230/460v | AC4HMM

DAYTON 2ZWR3 Pump Centrifugal 3 Hp 3-phase 230/460v

Item: AC4HMM Model: 2ZWR3
In Stock

Get it by Tuesday, Jun 10

€2,476.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Amps7.6/3.8A
Bearing TypeBall
Best Efficiency Flow95 GPM
Best Efficiency Flow Range @ Head60 to 144 GPM @ 75 to 35 ft.
Best Efficiency Flow Rate @ Head119 GPM @ 57 ft.
Best Efficiency Head57 ft.
Compatible Discharge Pipe Size1 1/2"
Compatible Intake Pipe Size2"
Drain PlugSide And Bottom
DutyContinuous
Duty CycleContinuous
FeaturesContinuous High Pressure Circulation
Feet Of Head (minimum)10 ft.
Flow Rate @ 1 Ft Of Head (maximum)Not Applicable
Flow Rate @ 10 Ft Of Head (maximum)170 GPM
Flow Rate @ 100 Ft Of Head (maximum)Not Applicable
Flow Rate @ 120 Ft Of Head (maximum)Not Applicable
Flow Rate @ 140 Ft Of Head (maximum)Not Applicable
Flow Rate @ 15 Ft Of Head (maximum)166 GPM
Flow Rate @ 160 Ft Of Head (maximum)Not Applicable
Flow Rate @ 180 Ft Of Head (maximum)Not Applicable
Flow Rate @ 20 Ft Of Head (maximum)162 GPM
Flow Rate @ 200 Ft Of Head (maximum)Not Applicable
Flow Rate @ 220 Ft Of Head (maximum)Not Applicable
Flow Rate @ 240 Ft Of Head (maximum)Not Applicable
Flow Rate @ 260 Ft Of Head (maximum)Not Applicable
Flow Rate @ 280 Ft Of Head (maximum)Not Applicable
Flow Rate @ 30 Ft Of Head (maximum)146 GPM
Flow Rate @ 300 Ft Of Head (maximum)Not Applicable
Flow Rate @ 40 Ft Of Head (maximum)130 GPM
Flow Rate @ 5 Ft Of Head (maximum)Not Applicable
Flow Rate @ 50 Ft Of Head (maximum)110 GPM
Flow Rate @ 60 Ft Of Head (maximum)82 GPM
Flow Rate @ 70 Ft Of Head (maximum)35 GPM
Flow Rate @ 80 Ft Of Head (maximum)Not Applicable
Flow Rate @ 90 Ft Of Head (maximum)Not Applicable
For Media TypeNon-Flammable Liquids
For Use With Potable SystemsNo
Frame56J
GradeGrade 304
Height7"
Housing MaterialCast Iron
Hp3 hp
Hp - Pumps3 hp
Impeller MaterialCast Iron
Impeller TypeSemi Open , Semi Open Non Clogging
IncludesManual
Inlet Pressure200 psi
Length17 1/2"
Max. Case Pressure200 psi
Max. Feet Of Head74 ft.
Max. Flow Rate170 GPM
Max. Flow Rate @ 10 Ft.170 GPM
Max. Flow Rate @ 140 Ft.166 GPM
Max. Flow Rate @ 15 Ft.166 GPM
Max. Flow Rate @ 20 Ft.162 GPM
Max. Flow Rate @ 25 Ft.154 GPM
Max. Flow Rate @ 30 Ft.146 GPM
Max. Flow Rate @ 40 Ft.130 GPM
Max. Flow Rate @ 50 Ft.110 GPM
Max. Flow Rate @ 60 Ft.82 GPM
Max. Flow Rate @ 70 Ft.35 GPM
Max. Flow Rate @ Head170 GPM @ 10 ft.
Max. Head74 ft.
Max. Liquid Temp.200°F
Max. Operating Pressure32 psi
Max. Solid Dia.1/2"
Max. Specific Gravity1
Media TypeNon Flammable Liquids
Min. Flow Rate35 GPM
Min. Flow Rate @ Head35 GPM @ 70 ft.
Min. Head10 ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame Designation56J
Overall Height7"
Overall Length17 1/2"
Overall Width8"
Phase3
Port RotationFour Position
Pump Housing MaterialCast Iron
Rpm3450 RPM
Screw FinishZinc Plated
Screw MaterialSteel
Seal ApplicationLong Life When Not Run Dry Or Pumping Abrasives
Seal MaterialBuna N
Seal TypeMechanical
Service Factor1.15
Shaft MaterialStainless Steel
Shaft Size5/8"
Shut Off Pressure32 psi
Shut Off Pressure (maximum)32 psi
Solid Diameter (maximum)1/2"
Specific Gravity1
Specific Gravity (maximum)1
TypeCentrifugal
Voltage230/460V AC
Volute MaterialCast Iron
Wetted MaterialBuna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Wetted MaterialsBuna N, Carbon, Cast Iron, Ceramic, Stainless Steel
Width8"
Connection TypeNPT
Flow Rate (minimum)35 GPM
Maximum Flow Rate @ 10 Feet Of Head170 GPM
Maximum Flow Rate @ 20 Feet Of Head162 GPM
Maximum Flow Rate @ 30 Feet Of Head146 GPM
Maximum Flow Rate @ 70 Feet Of Head35 GPM
Motor EnclosureTotally Enclosed Fan Cooled
StandardsCULUS LISTED

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)17.78
Ship length (cm)44.45
Ship width (cm)20.32
HS code8413702005
Country of OriginIN

Product Variants

ProductModelHpHousing MaterialVoltageCompatible Intake Pipe SizeCompatible Discharge Pipe SizeMotor Enclosure DesignPhaseMax. Flow Rate @ 40 Ft.Price
DAYTON 2ZWN9 Pump Centrifugal 1/3 Hp 1 Ph 115/230v | AC4HLZ 2ZWN91/3 hpCast Iron115/230V AC1"3/4"Open Dripproof110 GPM€385.32
DAYTON 2ZWP1 Pump Centrifugal 1/2 Hp 1 Ph 115/230v | AC4HMA 2ZWP11/2 hpCast Iron115/230V AC1 1/4"1"Open Dripproof110 GPM€401.84
DAYTON 2ZWP2 Centrifugal Pump 1/2 Hp 3-phase 208-230/460 | AC4HMB 2ZWP21/2 hpCast Iron208-230/460V AC1 1/4"1"Open Dripproof310 GPM€429.37
DAYTON 2ZWP3 Pump Centrifugal 3/4 Hp 1 Ph 115/230v | AC4HMC 2ZWP33/4 hpCast Iron115/230V AC1 1/4"1"Open Dripproof141 GPM€446.57
DAYTON 2ZWP4 Centrifugal Pump 3/4 Hp 3-phase 208-230/460 | AC4HMD 2ZWP43/4 hpCast Iron208-230/460V AC1 1/4"1"Open Dripproof341 GPM€425.25
DAYTON 2ZWP5 Pump Centrifugal 1 Hp 1 Ph 115/230v | AC4HME 2ZWP51 hpCast Iron115/230V AC1 1/2"1 1/4"Open Dripproof150 GPM€447.18
DAYTON 2ZWP6 Centrifugal Pump 1 Hp 3-phase 208-230/460v | AC4HMF 2ZWP61 hpCast Iron208-230/460V AC1 1/2"1 1/4"Open Dripproof350 GPM€637.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2ZWR3 Pump Centrifugal 3 Hp 3-phase 230/460v
€2,476.29 /unit