Flat Shipping

Flat Shipping at €24.99 + VAT

SEELYE 270-11024 Thermoplastic Welding Tip 5/8 In | AD9UPX 4UZT5

SEELYE 270-11024 Thermoplastic Welding Tip 5/8 In

Item: AD9UPX Model: 270-11024Cross Ref: 4UZT5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermoplastic Welding Tip
Compatible With BrandSeelye
Connection Thread GenderMale
Connection TypeThreaded
FeaturesFit Any Of Seelye'S Welders
ProcessPlastic Welding
Tip ShapeFlat
Tip TypeSpeed Welding Tip
TypeAutomatic Strip/Ribbon
Welds Up To1/2"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.03
Ship length (cm)6.35
Ship width (cm)17.78
HS code8515902000
Country of OriginIL

Product Variants

ProductModelTypeWelds Up ToTip TypeConnection TypePrice
SEELYE 270-11011 Thermoplastic Welding Tip Tacking | AD9UPT 4UZT1 270-11011Tacking1/2"Tacking TipThreaded€46.90
SEELYE 270-11012 Thermoplastic Welding Tip Round 5/8 In | AD9UPU 4UZT2 270-11012Round1/2"Hand Welding TipThreaded€32.90
SEELYE 270-11025 Thermoplastic Welding Tip Narrow 5/32 In | AD9UPV 4UZT3 270-11025Automatic Narrow Body3/8"Speed Welding TipThreaded€166.55
SEELYE 270-11028 Thermoplastic Welding Tip Narrow 3/16 In | AD9UPW 4UZT4 270-11028Automatic Narrow Body1/2"Speed Welding TipThreaded€110.37
SEELYE 270-11017 Thermoplastic Welding Tip Wide 5/32 In | AD9UPY 4UZT6 270-11017Automatic Wide Body3/8"Speed Welding TipThreaded€132.20
SEELYE 270-11018 Thermoplastic Welding Tip Wide 3/16 In | AD9UPZ 4UZT7 270-11018Automatic Wide Body1/2"Speed Welding TipThreaded€135.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEELYE 270-11024 Thermoplastic Welding Tip 5/8 In
€106.69 /unit