Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2TGG4 Retaining Angle Vertical Or Horizontal | AC3GYV

DAYTON 2TGG4 Retaining Angle Vertical Or Horizontal

Item: AC3GYV Model: 2TGG4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Angle
Actual Height5 3/4"
Actual Size Height5 3/4"
Actual Width5 3/4"
FinishGalvanized
Fusible Link Temp.Not Applicable
MaterialSteel
Material Thickness20 ga.
Mounting TypeHorizontal/Vertical
Overall Height5 3/4"
Overall Width5 3/4"
Product TypeDamper Retaining Angle
StandardsUL 555

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)4.32
Ship length (cm)22.86
Ship width (cm)3.56
HS code7610900080
Country of OriginUS

Product Details:

    • Actual Size Height (5-3/4")

Product Variants

ProductModelActual WidthMounting TypeFinishMaterialMaterial ThicknessPrice
DAYTON 2TGG5 Retaining Angle Vertical Or Horizontal | AC3GYW 2TGG57 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€36.76
DAYTON 2TGG6 Retaining Angle Vertical Or Horizontal | AC3GYX 2TGG69 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€29.35
DAYTON 2TGG7 Retaining Angle Vertical Or Horizontal | AC3GYY 2TGG79 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€37.51
DAYTON 2TGG8 Retaining Angle Vertical Or Horizontal | AC3GYZ 2TGG811 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€32.32
DAYTON 2TGG9 Retaining Angle Vertical Or Horizontal | AC3GZA 2TGG911 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€35.29
DAYTON 2TGH2 Retaining Angle Vertical Or Horizontal | AC3GZB 2TGH211 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€53.86
DAYTON 2TGH3 Retaining Angle Vertical Or Horizontal | AC3GZC 2TGH313 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€46.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TGG4 Retaining Angle Vertical Or Horizontal
€38.81 /unit