VESTIL FD-15 Fiber Drum, 15 Gallon, Capacity

Item: CE3DCZ Model: FD-15
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum
Batteries IncludedNo
Capacity150 lbs.
ColorBrown
Drum ApplicationDry Or Solid Materials Storage/Shipping
Drum Capacity15 gal.
Drum MaterialFiber
Dry Weight7 lbs.
Height20"
Inside Dia.14 3/4"
MaterialFiber
Outside Dia.15 3/4"
Rust ResistantNo
Volume Capacity15 gal.

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)43.18
Ship length (cm)55.88
Ship width (cm)43.18
HS code4819504020
Country of OriginUS

Product Variants

ProductModelCapacityOutside Dia.Inside Dia.HeightDrum CapacityDry WeightColorDrum MaterialPrice
VESTIL FD-30 Fiber Drum 30 Gallon Capacity | AG7RVR FD-30225 lbs.18 3/4"17 5/8"27 1/4"30 gal.12 lbs.BrownFiber-
RFQ
VESTIL FD-55 Fiber Drum 55 Gallon Capacity | AG7RVT FD-55550 lbs.21 7/8"20 5/8"35 1/8"55 gal.18 lbs.BrownFiber-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FD-15 Fiber Drum, 15 Gallon, Capacity