Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2TGG5 Retaining Angle Vertical Or Horizontal | AC3GYW

DAYTON 2TGG5 Retaining Angle Vertical Or Horizontal

Item: AC3GYW Model: 2TGG5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Angle
Actual Height7 3/4"
Actual Size Height7 3/4"
Actual Width7 3/4"
FinishGalvanized
Fusible Link Temp.Not Applicable
MaterialSteel
Material Thickness20 ga.
Mounting TypeHorizontal/Vertical
Overall Height7 3/4"
Overall Width7 3/4"
Product TypeDamper Retaining Angle
StandardsUL 555

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)5.08
Ship length (cm)21.59
Ship width (cm)4.57
HS code7610900080
Country of OriginUS

Product Details:

    • Actual Size Height (7-3/4")

Product Variants

ProductModelActual WidthMounting TypeFinishMaterialMaterial ThicknessPrice
DAYTON 2TGG4 Retaining Angle Vertical Or Horizontal | AC3GYV 2TGG45 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€32.34
DAYTON 2TGG6 Retaining Angle Vertical Or Horizontal | AC3GYX 2TGG69 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€29.35
DAYTON 2TGG7 Retaining Angle Vertical Or Horizontal | AC3GYY 2TGG79 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€37.51
DAYTON 2TGG8 Retaining Angle Vertical Or Horizontal | AC3GYZ 2TGG811 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€32.32
DAYTON 2TGG9 Retaining Angle Vertical Or Horizontal | AC3GZA 2TGG911 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€35.29
DAYTON 2TGH2 Retaining Angle Vertical Or Horizontal | AC3GZB 2TGH211 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€53.86
DAYTON 2TGH3 Retaining Angle Vertical Or Horizontal | AC3GZC 2TGH313 3/4"Horizontal/VerticalGalvanizedSteel20 ga.€46.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TGG5 Retaining Angle Vertical Or Horizontal
€44.11 /unit