Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2TFX2 Hinged Duct Access Door 6 Inch Width 6 Inch Height | AC3GWA

DAYTON 2TFX2 Hinged Duct Access Door 6 Inch Width 6 Inch Height

Item: AC3GWA Model: 2TFX2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinged Duct Access Door
Door Height6"
Door ShapeSquare
Door Thickness1 3/4"
Door Width6"
FinishGalvanized
Fire RatingNot Rated
For Duct ShapeRectangular
For Nominal Duct DiameterNot Applicable
HingesTab In
IncludesCam Latch, Mounting Tabs
Insulation MaterialFiberglass
LatchSingle Cam
MaterialSteel
Material Thickness24 ga.
Mounting Stud LengthNot Applicable
Observation Port Height6"
Observation Port MaterialSteel
Observation Port Width6"
Rough Opening Height5 1/2"
Rough Opening Width5 1/2"
ShapeSquare

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)6.86
Ship length (cm)18.03
Ship width (cm)17.53
HS code7326908588
Country of OriginCN

Product Variants

ProductModelDoor HeightDoor WidthRough Opening HeightRough Opening WidthFinishShapeHingesLatchPrice
DAYTON 2TFX3 Hinged Duct Access Door 8 Inch Width 8 Inch Height | AC3GWB 2TFX38"8"7 1/2"7 1/2"GalvanizedSquareTab InSingle Cam€34.65
DAYTON 2TFX4 Hinged Duct Access Door 10 Inch Square | AC3GWC 2TFX410"10"9 1/2"9 1/2"GalvanizedSquareTab InSingle Cam€41.65
DAYTON 2TFX5 Hinged Duct Access Door 12 Inch Square | AC3GWD 2TFX512"12"12 1/4"12 1/4"GalvanizedSquareTab InSingle Cam€42.25
DAYTON 2TFX6 Hinged Duct Access Door 14 Inch Square | AC3GWE 2TFX614"14"13 1/2"13 1/2"GalvanizedSquareTab InSingle Cam€53.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TFX2 Hinged Duct Access Door 6 Inch Width 6 Inch Height
€30.11 /unit