Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2TFX5 Hinged Duct Access Door 12 Inch Square | AC3GWD

DAYTON 2TFX5 Hinged Duct Access Door 12 Inch Square

Item: AC3GWD Model: 2TFX5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHinged Duct Access Door
Door Height12"
Door ShapeSquare
Door Thickness1 3/4"
Door Width12"
FinishGalvanized
Fire RatingNot Rated
For Duct ShapeRectangular
For Nominal Duct DiameterNot Applicable
HingesTab In
IncludesCam Latch, Mounting Tabs
Insulation MaterialFiberglass
LatchSingle Cam
MaterialSteel
Material Thickness24 ga.
Mounting Stud LengthNot Applicable
Observation Port Height12"
Observation Port MaterialSteel
Observation Port Width12"
Rough Opening Height11 1/2" , 12 1/4"
Rough Opening Width11 1/2" , 12 1/4"
ShapeSquare
Latch TypeSingle Cam
Mounting StyleTab In
Product TypeAccess Door
StandardsNFPA 80

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)6.86
Ship length (cm)33.02
Ship width (cm)32.26
HS code7326908588
Country of OriginCN

Product Variants

ProductModelDoor HeightDoor WidthRough Opening HeightRough Opening WidthFinishShapeHingesLatchPrice
DAYTON 2TFX2 Hinged Duct Access Door 6 Inch Width 6 Inch Height | AC3GWA 2TFX26"6"5 1/2"5 1/2"GalvanizedSquareTab InSingle Cam€31.12
DAYTON 2TFX3 Hinged Duct Access Door 8 Inch Width 8 Inch Height | AC3GWB 2TFX38"8"7 1/2"7 1/2"GalvanizedSquareTab InSingle Cam€34.65
DAYTON 2TFX4 Hinged Duct Access Door 10 Inch Square | AC3GWC 2TFX410"10"9 1/2"9 1/2"GalvanizedSquareTab InSingle Cam€41.65
DAYTON 2TFX6 Hinged Duct Access Door 14 Inch Square | AC3GWE 2TFX614"14"13 1/2"13 1/2"GalvanizedSquareTab InSingle Cam€53.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TFX5 Hinged Duct Access Door 12 Inch Square
€44.04 /unit