DAYTON 2NKX6 Motor 3 Phase 1 Hp 1170 208-230/460 Eff 82.5 | AC2WJM

DAYTON 2NKX6 Motor 3 Phase 1 Hp 1170 208-230/460 Eff 82.5

Item: AC2WJM Model: 2NKX6
In Stock

Get it by Tuesday, Jun 10

€835.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC003A
Duty CycleContinuous
Efficiency82.5%
Efficiency GroupPremium
Frame143-5T/56HZ
Frame MaterialSteel
Frequency50/60 Hz
Full Load Amps3.8/1.9A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp1 hp
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor DesignThree Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1155 RPM
No. Of Speeds1
Overall Length12 3/4"
Phase3
Rpm Range1101-1200 RPM
Service Factor1.25
Shaft Dia.7/8"
Shaft Length2 1/4"
Thermal ProtectionNone
Voltage208-230/460V AC
Warranty3 yrs.
Ins. ClassClass F
Length Less Shaft10 3/8"
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeRigid Base
StandardsCSA, UL

Shipping Info:

Ship weight (kg) 19.71
Ship height (cm)28.19
Ship length (cm)49.28
Ship width (cm)29.21
HS code8501515040
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignFrequencyService FactorVoltagePhaseNameplate RpmHpFull Load AmpsPrice
DAYTON 10C897 Motor 3 Phase 1/2hp 1725 208-230/460 Eff 67.3 | AA2BLZ 10C897Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM1/2 hp1.9/1A€520.75
DAYTON 10C899 Motor 3 Phase 3/4hp 1725 208-230/460 Eff 73.6 | AA2BMA 10C899Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM3/4 hp2.8/1.5A€622.13
DAYTON 10C901 Motor 3 Phase 1/2hp 3450 208-230/460 Eff 71.0 | AA2BMB 10C901Totally Enclosed Fan Cooled50/60 Hz1.15208-230/460V AC33450 RPM1/2 hp2/1A€415.23
DAYTON 11W365 Motor 3 Phase 1/4hp 1750 208-230/460 Eff 68.0 | AA3VCB 11W365Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31720 RPM1/4 hp1/0.5A€425.82
DAYTON 11W368 Motor 3 Phase 1/3hp 1140 208-230/460 Eff 68.0 | AA3VCC 11W368Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31140 RPM1/3 hp1.5/0.7A€327.97
DAYTON 11W369 Motor 3 Phase 1.5hp 1170 208-230/460v Eff 87.5 | AA3VCD 11W369Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31170 RPM1 1/2 hp4.4/2.2A€1,080.68
DAYTON 1K057 General Purpose Motor Carbon Steel Tefc 1/6 Hp 1725 Rpm 42cz | AA9ZJM 1K057Totally Enclosed Fan Cooled60 Hz1.15115/230V AC11725 RPM1/6 hp3.8/1.9A€585.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2NKX6 Motor 3 Phase 1 Hp 1170 208-230/460 Eff 82.5
€835.12 /unit